Shop All Regulators
Harris
Gas Regulator, Single Stage, CGA-540, 0 to 125 psi, Use With: Oxygen
Mfr # 3002497
Zoro # G3963471
product price: $238.99
/ea
Free Shipping & Returns
$238.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Service Oxygen
- Stages Single Stage
- Regulator Application General Purpose
- Delivery Pressure Range 0 to 125 psi
- Inlet Connection CGA 540
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harris
- MFR # 3002497
- Zoro # G3963471
- UPC # 725636314078
- Country of Origin United States
- Category Regulators
Dimensions
Gauge Size | 2 1/2 in |
Body Dia. | 3 in |
Overall Length | 6" |
Inlet Connection Size | 0.965"-14 |
Overall Height | 6.62 in |
Overall Depth | 4.75 in |
Body Diameter | 3 in |
Gauge Diameter | 2 1/2 in |
Outlet Connection Size | 9/16"-18 |
Overall Width | 7.28 in |
Description
Gas Regulator, Maximum Gauge Outlet Pressure 4,000 psig, Number of Stages Single Stage, Control Type T-Handle, Inlet Connection Type NGO, Inlet Connection Gender Male, Inlet Connection Size 0.965 In.-14, Outlet Pressure (Maximum) 125 psig, Outlet Connection Gender Male, Outlet Connection Size 9/16 In.-18, Outlet Connection Type UNF, Body Material Brass, Body Finish Chrome Plated, Diaphragm Material Stainless Steel, CGA Number CGA 540, Application Industrial Purpose, Body Diameter 3 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADNOR Gas Diffuser, Brass, Tweco (RAD64002725)
- RADNOR Nozzle, Miller, PK2 (RAD64002922)
- DIAMOND LEAD REELS Heavy Duty Fixed Base Welding Lead Reel, Triple, 12 in., Black (FBT12BLK)
- MAG-MATE Magnetic Weld Angle, 9-5/8x9-5/8in, 150lb (WSP0150R)
- HARRIS Specialty Gas Regulator, Two Stage, CGA-350, 0 to 50 psi, Use With: Hydrogen (KH1021)
- HARRIS Regulator Station, 910, Ar/N2/He, 580 CGA (KH2010)
- HARRIS Specialty Gas Regulator, Two Stage, CGA-580, 0 to 15 psi, Use With: Argon, Helium, Nitrogen (KH1135)
- HARRIS Flowmeter Regulator, Single Stage, CGA-580, 0 to 4000 psi, Use With: Argon, Carbon Dioxide (355AR-58010)
- HARRIS Gas Switchover System, CGA-346, 0 to 125 psi, Use With: Medical Air (KH2001)
- HARRIS Gas Regulator, Single Stage, CGA-346, 0 to 125 psi, Use With: Medical Air (425-125-346)
- SMITH EQUIPMENT Gas Regulator, Single Stage, CGA-510, 50 psi, Use With: Liquefied Propane (30-50-510)
- Harris Regulators