Shop All Regulators
Harris
Gas Regulator, Single Stage, CGA-510P, 0 to 50 psi, Use With: Propane
Mfr # 25-50C-510P
Zoro # G3149535
product price: $167.99
/ea
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Service Propane
- Stages Single Stage
- Regulator Application General Purpose
- Delivery Pressure Range 0 to 50 psi
- Inlet Connection CGA 510
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harris
- MFR # 25-50C-510P
- Zoro # G3149535
- UPC # 725636301375
- Country of Origin United States
- Category Regulators
Dimensions
Gauge Size | 2 in |
Body Dia. | 2.75 in |
Overall Length | 6-1/2" |
Body Diameter | 2.75 in |
Overall Width | 7.2 in |
Overall Height | 5.43 in |
Inlet Connection Size | 0.825"-14 |
Outlet Connection Size | 9/16"-18 |
Gauge Diameter | 2 1/2 in |
Overall Depth | 4.99 in |
Description
Gas Regulator, Maximum Gauge Outlet Pressure 400 psig, Number of Stages Single Stage, Compatible Gas Type Propane, Propylene, Control Type Knob, Inlet Connection Type NGO, Inlet Connection Gender Female, Inlet Connection Size 0.825 In.-14, Outlet Pressure (Maximum) 50 psig, Outlet Connection Gender Male, Outlet Connection Size 9/16 In.-18, Outlet Connection Type UNF, Body Material Brass, Body Finish Chrome Plated, Diaphragm Material Fiber Reinforced Neoprene, CGA Number CGA 510
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Mig Welding Wire, ER5356, 0.030, 1lb (24D959)
- ROCKMOUNT RESEARCH AND ALLOYS Polaris AAA, Low-Hydrogen Electrode for Repair of Crack Sensitive and Problem Steel, 5/32" Dia, 1lb (1725-1)
- POWERWELD Low Temperature Silver Brazing Flux, 0.25 lb jar (LT14)
- MILLER ELECTRIC Nozzle, 500A, Bore 5/8 In (199618)
- HARRIS Gas Regulator, Single Stage, CGA-510, 0 to 15 psi, Use With: Acetylene (25-15C-510)
- HARRIS Specialty Gas Regulator, Two Stage, CGA-350, 0 to 50 psi, Use With: Hydrogen (KH1056)
- HARRIS Specialty Gas Regulator, Two Stage, CGA-580, 0 to 50 psi, Use With: Argon, Helium, Nitrogen (KH1059)
- HARRIS Gas Switchover System, CGA-580, 0 to 125 psi, Use With: Argon, Helium, Nitrogen (KH2004)
- HARRIS Specialty Gas Regulator, Two Stage, CGA-580, 0 to 50 psi, Use With: Argon, Helium, Nitrogen (KH1025)
- HARRIS Gas Regulator, Single Stage, CGA-580, 0 to 500 psi, Use With: Argon, Helium, Nitrogen (25GX-500-580)
- SIEVERT Propane Regulator, 27 psi (3015-90)
- Harris Regulators