Shop All Regulators
Harris
Gas Regulator, Single Stage, CGA-346, 0 to 200 psi, Use With: Medical Air
Mfr # 425-200-346
Zoro # G2827422
product price: $233.99
/ea
Free Shipping & Returns
$233.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Service Medical Air
- Stages Single Stage
- Regulator Application General Purpose
- Inlet Connection CGA 346
- Outlet Connection 9/16"-18 M RH
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harris
- MFR # 425-200-346
- Zoro # G2827422
- UPC # 725636302433
- Country of Origin United States
- Category Regulators
Dimensions
Gauge Size | 2 1/2 in |
Body Dia. | 2.75 in |
Overall Length | 6-3/4" |
Body Diameter | 2.75 in |
Overall Width | 6.75 in |
Inlet Connection Size | 0.825"-14 |
Outlet Connection Size | 9/16"-18 |
Gauge Diameter | 2 1/2 in |
Overall Depth | 4.5 in |
Overall Height | 6.5 in |
Description
Gas Regulator, Maximum Gauge Outlet Pressure 4,000 psig, Number of Stages Single Stage, Compatible Gas Type Breathing Air, Control Type T-Handle, Inlet Connection Type NGO, Inlet Connection Gender Male, Inlet Connection Size 0.825 In.-14, Outlet Pressure (Maximum) 200 psig, Outlet Connection Gender Male, Outlet Connection Size 9/16 In.-18, Outlet Connection Type UNF, Body Material Brass, Body Finish Chrome Plated, Diaphragm Material Neoprene, CGA Number CGA 346, Application Industrial Purpose
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER TORCHOLOGY Nozzle, Gas Lens Cup, 7/16", #7 (WP17/WP18/WP26) (54N15)
- FIREPOWER Cutting Tip, 3-118-2, Acetylene (CS31182)
- MAG-MATE Weld Rod Tube Holders (WRTH01)
- POWERWELD Nozzle Dip, 16oz Jar (108-16)
- HARRIS Gas Regulator, Single Stage, CGA-346, 0 to 125 psi, Use With: Medical Air (425-125-346)
- HARRIS Specialty Gas Regulator, Single Stage, CGA-320, 0 to 50 psi, Use With: Carbon Dioxide (KH1001)
- HARRIS Specialty Gas Regulator, Single Stage, 1/4 in FNPT, 0 to 15 psi (KH1034)
- HARRIS Specialty Gas Lab Regulator, Two Stage, CGA-580, 0 to 125 psi, Use With: Argon, Helium, Nitrogen (KH1139)
- HARRIS Specialty Gas Regulator, Two Stage, CGA-350, 0 to 15 psi, Use With: Hydrogen (KH1020)
- HARRIS Gas Switchover System, CGA-590, 0 to 125 psi, Use With: Industrial Air (KH2005)
- VICTOR Welding Tip, 1 Piece, Size 4, Acetylene (0311-0588)
- Harris Regulators