Shop All Regulators
Harris
Gas Regulator, Single Stage, 1/4 in FNPT, 0 to 50 psi, Use With: Fuel
Mfr # 447-50-CL
Zoro # G7236171
Free Shipping & Returns
$251.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Service Fuel
- Stages Single Stage
- Delivery Pressure Range 0 to 50 psi
- Inlet Connection CGA 025
- Outlet Connection 9/16"-18 M LH
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harris
- MFR # 447-50-CL
- Zoro # G7236171
- UPC # 725636302549
- Country of Origin United States
- Category Regulators
Dimensions
Gauge Size | 2 1/2 in |
Overall Length | 7" |
Gauge Diameter | 2 1/2 in |
Overall Width | 3 in |
Overall Height | 7.04 in |
Hose Fitting Size | C |
Outlet Connection Size | 9/16"-18 |
Overall Depth | 6.54 in |
Inlet Connection Size | 7/8"-14 |
Description
Gas Regulator, Maximum Gauge Outlet Pressure 100 psig, Number of Stages Single Stage, Compatible Gas Type Propane, Propylene, Control Type T-Handle, Inlet Connection Type UNF, Inlet Connection Gender Female, Inlet Connection Size 7/8 In.-14, Outlet Pressure (Maximum) 50 psig, Outlet Connection Gender Male, Outlet Connection Size 9/16 In.-18, Outlet Connection Type UNF, Body Material Brass, Body Finish Chrome Plated, Diaphragm Material Neoprene, CGA Number CGA 025, Hose Fitting Size C
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER ELECTRIC Auto-Darkening Welding Helmet (289807)
- SHARK INDUSTRIES 3/16 X 25FT OXY-ACETHYLENE HOSE (SI12265)
- ESAB Welding Helmet, Auto-Darkening, Black (0700000490)
- BLUE DEMON Cast Iron, Weld Electrode, Ni99, 1/8X14, 5lb (ENI99-125-05)
- HARRIS Specialty Gas Regulator, Two Stage, CGA-350, 0 to 125 psi, Use With: Hydrogen (KH1093)
- HARRIS Specialty Gas Lab Regulator, Two Stage, CGA-590, 0 to 50 psi, Use With: Compressed Air (KH1101)
- HARRIS Specialty Gas Regulator, Single Stage, CGA-346, 0 to 125 psi, Use With: Medical Air (KH1069)
- HARRIS Gas Regulator, Single Stage, CGA-580, 0 to 500 psi, Use With: Argon, Nitrogen (330-500-580)
- HARRIS Specialty Gas Regulator, Two Stage, 0 to 15 psi, Use With: Acetylene (KH1119)
- HARRIS Gas Regulator, Single Stage, 1/4 in FNPT, 0 to 200 psi, Use With: Oxygen (447-200-1/4 R)
- SIEVERT Preset Regulator, Single Stage, POL, 28 psi, Use With: Propane (3099-73)
- Harris Regulators