Shop All Regulators
Harris
Gas Regulator, Single Stage, 1/4 in FNPT, 0 to 15 psi, Use With: Fuel
Mfr # 447NC-15-CL
Zoro # G6474657
product price: $276.99
/ea
Free Shipping & Returns
$276.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Service Fuel
- Stages Single Stage
- Delivery Pressure Range 0 to 15 psi
- Inlet Connection CGA 025
- Outlet Connection 9/16"-18 LH
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harris
- MFR # 447NC-15-CL
- Zoro # G6474657
- UPC # 725636302556
- Country of Origin United States
- Category Regulators
Dimensions
Gauge Size | 2 1/2 in |
Overall Length | 7" |
Inlet Connection Size | 7/8"-14 |
Gauge Diameter | 2 1/2 in |
Overall Width | 3 in |
Overall Height | 7.04 in |
Hose Fitting Size | C |
Outlet Connection Size | 9/16"-18 |
Overall Depth | 6.54 in |
Description
Gas Regulator, Maximum Gauge Outlet Pressure 30 psig, Number of Stages Single Stage, Compatible Gas Type Acetylene, Control Type T-Handle, Inlet Connection Type UNF, Inlet Connection Gender Female, Inlet Connection Size 7/8 In.-14, Outlet Pressure (Maximum) 15 psig, Outlet Connection Size 9/16 In.-18, Outlet Connection Type UNF, Body Material Brass, Body Finish Chrome Plated, Diaphragm Material Neoprene, CGA Number CGA 025, Hose Fitting Size C, Application High-Flow Station Regulator
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AQUASOL Water Soluble Paper, 9 In W x 165 Ft (ASW-35/R-9)
- AMERICAN TORCH TIP Collet, 3/32-Gas Lens, PK2 (22N23AL)
- HAKKO Nozzle, 0.09 in., Rework, Single (N51-01)
- RADNOR Nozzle, Copper, Tweco, Adjustable, PK2 (RAD64002712)
- HARRIS Specialty Gas Regulator, Two Stage, CGA-320, 0 to 15 psi, Use With: Carbon Dioxide (KH1133)
- HARRIS Specialty Gas Regulator, Two Stage, CGA-580, 0 to 125 psi, Use With: Argon, Helium, Nitrogen (KH1060)
- HARRIS Specialty Gas Lab Regulator, Two Stage, CGA-580, 0 to 50 psi, Use With: Argon, Helium, Nitrogen (KH1136)
- HARRIS Gas Regulator, Single Stage, CGA-300, 0 to 15 psi, Use With: Acetylene (25-15C-300)
- HARRIS Gas Switchover System, CGA-590, 0 to 125 psi, Use With: Industrial Air (KH2005)
- HARRIS Flow Gauge Regulator, Single Stage, CGA-580, 0 to 60 psig, Use With: Argon (301AR-58010)
- LONGEVITY Gas Pressure Regulator (880114)
- Harris Regulators