Shop All Regulators
Harris
Gas Regulator, Single Stage, 1/4 in FNPT, 0 to 125 psi, Use With: Oxygen
Mfr # 447-125-1/4 R
Zoro # G7166153
product price: $296.99
/ea
Free Shipping & Returns
$296.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Service Oxygen
- Stages Single Stage
- Inlet Connection 1/4 in NPT F
- Outlet Connection 9/16"-18 RH
- Gauge Size 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harris
- MFR # 447-125-1/4 R
- Zoro # G7166153
- UPC # 725636302617
- Country of Origin United States
- Category Regulators
Dimensions
Gauge Size | 2 1/2 in |
Overall Length | 7" |
Inlet Connection Size | 1/4 in |
Overall Height | 7.04 in |
Gauge Diameter | 2 1/2 in |
Overall Width | 3 in |
Outlet Connection Size | 9/16"-18 |
Overall Depth | 6.54 in |
Description
Gas Regulator, Maximum Gauge Outlet Pressure 200 psig, Number of Stages Single Stage, Compatible Gas Type Oxygen, Control Type T-Handle, Inlet Connection Type NPT, Inlet Connection Gender Female, Inlet Connection Size 1/4 in, Outlet Pressure (Maximum) 125 psig, Outlet Connection Size 9/16 In.-18, Outlet Connection Type UNF, Body Material Brass, Diaphragm Material Neoprene, Application Pipeline, Bonnet Material Brass, Duty Rating Heavy Duty
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEINER Welding Blanket Roll, 150ft L, 5ft W, Black (397-60R)
- TWECO Gas Diffuser, EL52CT, PK5 (15601109)
- STEINER Protect-O-Screens (R) 6 ft. Wx6 ft., Orange (338-6X6)
- AMERICAN TORCH TIP Collet, 3/32-Gas Lens, PK2 (22N23AL)
- HARRIS Gas Regulator, Single Stage, 1/4 in FNPT, 0 to 200 psi, Use With: Oxygen (447-200-1/4 R)
- HARRIS Specialty Gas Regulator, Single Stage, CGA-350, 0 to 250 psi, Use With: Hydrogen (KH1006)
- HARRIS Specialty Gas Regulator, Two Stage, CGA-350, 0 to 125 psi, Use With: Hydrogen (KH1057)
- HARRIS Gas Regulator, Single Stage, 1/4 in FNPT, 0 to 15 psi, Use With: Fuel (447NC-15-1/4 L)
- HARRIS Specialty Gas Regulator, Single Stage, CGA-660, 0 to 50 psi, Use With: Corrosive (KH1105)
- HARRIS Specialty Gas Regulator, Two Stage, CGA-500, 0 to 125 psi, Use With: Med Gas Mix (KH1125)
- HARRIS Specialty Gas Regulator, Single Stage, CGA-350, 0 to 125 psi, Use With: Hydrogen, Methane (KH1130)
- Harris Regulators