Shop All Brazing Alloys
Harris
Flux
Mfr # SSWF7
Zoro # G107087529
product price: $6.15
/ea
Sold in multiples of 2 for $12.30
$12.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Process Brazing
- Container Type Brush Cap Bottle
- For Alloy Type High Silver, Phos Copper
- Maximum Active Temperature 1,600 Degrees F
- Series Stay-Silv White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harris
- MFR # SSWF7
- Zoro # G107087529
- UPC # 684032000889
- Country of Origin United States
- Category Brazing Alloys
Dimensions
Container Size | 6.5 oz |
Details
Process | Brazing |
Container Type | Brush Cap Bottle |
For Alloy Type | High Silver, Phos Copper |
Maximum Active Temperature | 1,600 Degrees F |
Series | Stay-Silv White |
Flux Maximum Active Temperature | 1,600 Degrees F |
Standards | AMS 3410, AWS A5.31, Class FB3-A, EN 1045 Type FH10, Federal Specification O-F-499, Type B |
Item | Flux |
Flux Minimum Active Temperature | 1,050 Degrees F |
Minimum Active Temperature | 1,050 Degrees F |
AWS Classification | FB3-A |
Flux Form | Paste |
Color | White |
Minimum Soldering Temperature | 1,050 Degrees F |
Maximum Brazing Temperature | 1,600 Degrees F |
Minimum Brazing Temperature | 1,050 Degrees F |
Active Temperature | 1,050 Degrees F to 1,600 Degrees F |
Description
Flux, Process Brazing, For Alloy Type High Silver, Phos Copper, Container Size 6.5 oz, Container Type Brush Cap Bottle, Flux Form Paste, Flux Maximum Active Temperature 1,600 Degrees F, Flux Minimum Active Temperature 1,050 Degrees F, Color White, AWS Classification FB3-A, Minimum Active Temperature 1,050 Degrees F, Maximum Active Temperature 1,600 Degrees F, Standards AMS 3410, AWS A5.31, Class FB3-A, EN 1045 Type FH10, Federal Specification O-F-499, Type B, Series Stay-Silv White
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAKKO Rework Station, Solder, Desolder, 120W (FM204-CP)
- HARRIS Specialty Gas Regulator, Single Stage, CGA-580, 0 to 500 psi, Use With: Argon, Helium, Nitrogen (KH1132)
- MASTER APPLIANCE Spade Tip 2mm dia. (71-01-03)
- AMERICAN TORCH TIP Insulation, For Use With Tweco, Pk5 (72A)
- HARRIS Brazing Alloy (45T35)
- HARRIS Brazing Alloy (5635)
- HARRIS Brazing Alloy, Type High Silver, 1/16" dia (4533)
- HARRIS Brazing Alloy, Type High Silver, 3/32" dia (56F5184)
- HARRIS Brazing Alloy (2620F1)
- HARRIS Brazing Alloy (40F3184)
- BLUE DEMON Low Fume Brnz, Gas Brazing Rod, 1/16", 1lb (LFBB-063-01T)
- Harris Brazing Alloys