Shop All Brazing Alloys
Harris
Flux
Mfr # SSWF1/4
Zoro # G407087571
Sold in multiples of 2 for $10.98
$10.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Series Stay-Silv White
- Container Size 0.25 lb
- Standards AMS 3410, AWS A5.31, Class FB3-A, EN 1045 Type FH10, Federal Specification O-F-499, Type B
- Container Type Jar
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harris
- MFR # SSWF1/4
- Zoro # G407087571
- UPC # 684032000780
- Country of Origin United States
- Category Brazing Alloys
Dimensions
Container Size | 0.25 lb |
Details
Color | White |
Series | Stay-Silv White |
Standards | AMS 3410, AWS A5.31, Class FB3-A, EN 1045 Type FH10, Federal Specification O-F-499, Type B |
Item | Flux |
Container Type | Jar |
Process | Brazing |
Maximum Active Temperature | 1,600 Degrees F |
Flux Minimum Active Temperature | 1,050 Degrees F |
Minimum Active Temperature | 1,050 Degrees F |
AWS Classification | FB3-A |
For Alloy Type | High Silver, Phos Copper |
Maximum Brazing Temperature | 1,600 Degrees F |
Minimum Soldering Temperature | 1,050 Degrees F |
Active Temperature | 1,050 Degrees F to 1,600 Degrees F |
Flux Maximum Active Temperature | 1,600 Degrees F |
Flux Form | Paste |
Minimum Brazing Temperature | 1,050 Degrees F |
Description
Flux, Process Brazing, For Alloy Type High Silver, Phos Copper, Container Size 0.25 lb, Container Type Jar, Flux Form Paste, Flux Maximum Active Temperature 1,600 Degrees F, Flux Minimum Active Temperature 1,050 Degrees F, Color White, AWS Classification FB3-A, Minimum Active Temperature 1,050 Degrees F, Maximum Active Temperature 1,600 Degrees F, Standards AMS 3410, AWS A5.31, Class FB3-A, EN 1045 Type FH10, Federal Specification O-F-499, Type B, Series Stay-Silv White
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FENNER DRIVES Hot Knife Heating Bit 2In Blade (5700233)
- POWERWELD Zinc Galvanizing Aerosol Spray with Matte Finish, 14oz (PW6095)
- STEINER Welding Strip Curtain, 8 x 6 ft., Blue, PVC (83421B)
- MILLER ELECTRIC Plasma Torch, 20 ft. Cable (249953)
- HARRIS Brazing Alloy, Type High Silver, 1/16" dia (4533)
- HARRIS Brazing Alloy (ZN78CW09420POP)
- HARRIS Flux (SSWF7)
- HARRIS Brazing Alloy, Copper, 0.05" x 1/8" dia (15620S1)
- HARRIS Brazing Rod, 1/8x20,1310-1475 F, PK7 (0620FMPOP)
- HARRIS Brazing Kit, 1145-1205 F, w/1.75 oz Flux (56KPOP)
- WESTWARD Brazing Alloy, RBCuZn-C X, 3/32 In, 1 lb. (41R233)
- Harris Brazing Alloys