Shop All Brazing Alloys
Harris
Flux
Mfr # SSBF1/2
Zoro # G607087562
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Container Size 0.5 lb
- Process Brazing
- For Alloy Type High Silver, Phos Copper
- Flux Minimum Active Temperature 1,050 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harris
- MFR # SSBF1/2
- Zoro # G607087562
- UPC # 684032000605
- Country of Origin United States
- Category Brazing Alloys
Dimensions
Container Size | 0.5 lb |
Details
Color | Black |
Process | Brazing |
For Alloy Type | High Silver, Phos Copper |
Flux Minimum Active Temperature | 1,050 Degrees F |
Flux Form | Paste |
Series | Stay-Silv Black |
Maximum Active Temperature | 1,800 Degrees F |
Minimum Active Temperature | 1,050 Degrees F |
Item | Flux |
Container Type | Jar |
For Alloy Composition | 1-3% Boric Acid, 1-3% Boron, 10-20% Potassium Fluorides, 15-25% Water, 50-75% Potassium Borates |
Flux Maximum Active Temperature | 1,800 Degrees F |
Standards | AMS 3411-D, AWS A5.31, Class FB3-C, Federal Specification O-F-499, Type B |
For Alloy Classification | BAg |
Minimum Brazing Temperature | 1,050 Degrees F |
Active Temperature | 1,050 Degrees F to 1,800 Degrees F |
AWS Classification | FB3-C |
Maximum Brazing Temperature | 1,800 Degrees F |
Minimum Soldering Temperature | 1,050 Degrees F |
Description
Flux, Process Brazing, For Alloy Type High Silver, Phos Copper, Container Size 0.5 lb, Container Type Jar, Flux Form Paste, Flux Maximum Active Temperature 1,800 Degrees F, Flux Minimum Active Temperature 1,050 Degrees F, Color Black, AWS Classification FB3-C, Minimum Active Temperature 1,050 Degrees F, Maximum Active Temperature 1,800 Degrees F, For Alloy Classification BAg, Standards AMS 3411-D, AWS A5.31, Class FB3-C, Federal Specification O-F-499, Type B
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERWELD TIG Rod, Stainless Steel, ER316L, 1/8" x 36" (ER316L-18)
- HAKKO Rework Station, 410W, 120V, 3 Port (FM206-55)
- WESTWARD Inside Cover Lens (TTADF700SIG)
- MAGNAFLUX Magnetic Powders, #8A Red, Magnavis, Non-Fluorescent, 45 lb (01-1780-87)
- HARRIS Flux (SSWF1/2)
- HARRIS Brazing Rod, 1/8x20,1190-1465 F, PK7 (D620FMPOP)
- HARRIS Brazing Alloy, Copper, 0.05" x 1/8" dia (15620S1)
- HARRIS Brazing Alloy, Type High Silver, 1/16" dia (4535)
- HARRIS Brazing Alloy (2620F1)
- HARRIS Brazing Rod, 1/8x20,1190-1500 F, PK7 (5620FMPOP)
- BLUE DEMON Low Fume Brnz, Flux Coat Rod, 1/16X18X1lb (LFBFC-063-01T)
- Harris Brazing Alloys