Shop All Regulators
Harris
Flowmeter Regulator, Two Stage, CGA-580, 0 to 4000 psi, Use With: Argon, Helium
Mfr # 356-Ar/He-580
Zoro # G2532792
product price: $413.99
/ea
Free Shipping & Returns
$413.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Service Argon, Helium
- Stages Two Stage
- Delivery Pressure Range 0 to 4000 psi
- Inlet Connection CGA 580
- Outlet Connection 5/8"-18 F RH
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harris
- MFR # 356-Ar/He-580
- Zoro # G2532792
- UPC # 725636302341
- Country of Origin United States
- Category Regulators
Dimensions
Gauge Size | 2 in |
Hose Fitting Size | B (Inert) |
Gauge Diameter | 2 in |
Inlet Connection Size | 0.965"-14 |
Outlet Connection Size | 5/8"-18 |
Description
Flowmeter Regulator, Compatible Gas Type Argon, Helium, Mounting Type Cylinder, Inlet Connection Gender Female, Inlet Thread Direction Right Hand, Inlet Connection Size 0.965 In.-14, Inlet Connection Type NGO, Maximum Inlet Pressure 3,000 psig, Outlet Pressure (Maximum) 20 psig, Outlet Connection Gender Female, Outlet Connection Size 5/8 In.-18, Outlet Connection Type UNF, Argon Flow Rate (Maximum) 40 scfh, Helium Flow Rate (Maximum) 100 scfh, Number of Stages Single Stage
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER SURFACE TECHNOLOGIES Weld Cleaning System, Hose 13 ft. L, 15A (54D215)
- LINCOLN ELECTRIC Stick Electrode, E7018 H8, 3/32", 50 lb (ED031732)
- LINCOLN ELECTRIC Caliber 17 Torch - Rigid, 25 ft (K4841-17-2)
- TWECO Conduit Liner, 0.035 - 0.045 Inch, 25 ft L, 300 - 450 A (1440-1145)
- HARRIS Specialty Gas Lab Regulator, Two Stage, CGA-580, 0 to 50 psi, Use With: Argon, Helium, Nitrogen (KH1136)
- HARRIS Specialty Gas Lab Regulator, Two Stage, CGA-580, 0 to 50 psi, Use With: Argon, Helium, Nitrogen (KH1098)
- HARRIS Specialty Gas Regulator, Two Stage, CGA-580, 0 to 50 psi, Use With: Argon, Helium, Nitrogen (KH1059)
- HARRIS Specialty Gas Regulator, Single Stage, CGA-350, 0 to 250 psi, Use With: Hydrogen (KH1006)
- HARRIS Specialty Gas Lab Regulator, Two Stage, CGA-540, 0 to 50 psi, Use With: Oxygen (KH1095)
- HARRIS Specialty Gas Regulator, Two Stage, CGA-590, 0 to 15 psi, Use With: Industrial Air (KH1100)
- VICTOR Heating Nozzle, 1 Piece, Size 12 (0323-0303)
- Harris Regulators