Shop All Regulators
Harris
Flowmeter Regulator, Single Stage, CGA-580, 20 psig, Use With: Argon, Carbon Dioxide
Mfr # 355-AR-580
Zoro # G2526027
product price: $184.99
/ea
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Service Argon, Carbon Dioxide
- Stages Single Stage
- Regulator Application Hospitals and Home Care
- Delivery Pressure Range 20 psig
- Inlet Connection CGA 580
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harris
- MFR # 355-AR-580
- Zoro # G2526027
- UPC # 725636302259
- Country of Origin United States
- Category Regulators
Dimensions
Inlet Connection Size | 0.965"-14 |
Outlet Connection Size | 5/8"-18 |
Gauge Diameter | 1 1/2 in |
Hose Fitting Size | B (Inert) |
Description
Flowmeter Regulator, Compatible Gas Type Argon, Carbon Dioxide, Mounting Type Cylinder, Inlet Connection Gender Female, Inlet Thread Direction Right Hand, Inlet Connection Size 0.965 In.-14, Inlet Connection Type NGO, Maximum Inlet Pressure 3,000 psig, Outlet Pressure (Maximum) 20 psig, Outlet Connection Gender Female, Outlet Connection Size 5/8 In.-18, Outlet Connection Type UNF, Argon Flow Rate (Maximum) 70 scfh, Carbon Dioxide Flow Rate (Maximum) 70 scfh, Number of Stages Single Stage
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN ELECTRIC 10" Stick Electrode 1/16" Dia., AWS E6013, 1 lb. (ED029897)
- MILLER ELECTRIC Gas Lens, Copper / Brass, 3/32 In, PK2 (45V26)
- THERMAL DYNAMICS Plasma Torch, 100A/90deg Torch/Lead, 20 ft (7-5263)
- VICTOR Gas Regulator, Single Stage, CGA-540, 5 to 150 psi, Use With: Oxygen (0781-3601)
- HARRIS Specialty Gas Lab Regulator, Two Stage, CGA-580, 0 to 125 psi, Use With: Argon, Helium, Nitrogen (KH1139)
- HARRIS Specialty Gas Regulator, Two Stage, CGA-580, 0 to 50 psi, Use With: Argon, Helium, Nitrogen (KH1059)
- HARRIS Specialty Gas Regulator, Single Stage, CGA-580, 0 to 500 psi, Use With: Argon, Helium, Nitrogen (KH1132)
- HARRIS Flow Gauge Regulator, Single Stage, CGA-580, 0 to 60 psig, Use With: Argon (301AR-58010)
- HARRIS Specialty Gas Regulator, Single Stage, 500 psi, Use With: Argon, Helium, Nitrogen (KH1111)
- HARRIS Specialty Gas Regulator, Single Stage, CGA-590, 0 to 50 psi, Use With: Industrial Air (KH1012)
- UNIWELD Regulator (DEF14)
- Harris Regulators