Shop All Gas Welder Fittings
Harris
Flashback Arrestor, Regulator, Oxy/Fuel
Mfr # 88-5FBR-R & L
Zoro # G2666264
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection B 9/16"-18 RH/LH
- Mounting Regulator
- Cylinder Gas (1) Fuel, (1) Oxygen
- Series 88-5 FBR
- Standards UL Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harris
- MFR # 88-5FBR-R & L
- Zoro # G2666264
- UPC # 725636402140
- Country of Origin Germany
- Category Gas Welder Fittings
Dimensions
Connection Size | 9/16"-18 |
Inlet Connection Size | 9/16"-18 |
Outlet Connection Size | 9/16"-18 |
Hose Fitting Size | B |
Details
Item | Flashback Arrestor Set |
Connection | B 9/16"-18 RH/LH |
Mounting | Regulator |
Cylinder Gas | (1) Fuel, (1) Oxygen |
Series | 88-5 FBR |
Standards | UL Listed |
Features | 100 Micron Inlet Filter, Built-in Check Valves |
Compatible Gas Type | Fuel, Oxygen |
CGA Number | CGA 022 (Oxygen), CGA 023 (Fuel) |
Inlet CGA Number (Oxygen) | CGA 022 |
Inlet CGA Number (Fuel) | CGA 023 |
Outlet Connection Type | UNF |
Inlet Connection Type | UNF |
Product Type | Flashback Arrestor Set |
Body Material | Brass; Stainless Steel |
Description
Flashback Arrestor Set, Mounting Location Regulator, Compatible Gas Type Fuel, Oxygen, Inlet Connection Size 9/16 In.-18, Outlet Connection Size 9/16 In.-18, Inlet CGA Number (Fuel) CGA 023, Inlet CGA Number (Oxygen) CGA 022, Hose Fitting Size B, Body Material Brass; Stainless Steel, Inlet Connection Type UNF, Outlet Connection Type UNF, Product Type Flashback Arrestor Set, Series 88-5 FBR, Standards UL Listed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTERN ENTERPRISES Western Enterprises 312-112 Y Connection With Valve (312-112)
- VICKERS Coupler Plug, (F)NPT, 1/4, Brass (00A)
- LINCOLN ELECTRIC Stick Electrode, 7014, 5/32 In, 14 L, 50 lb. (ED010193)
- UNIWELD Sludge Maintenance Kit (40040U)
- HARRIS HF Flashback Arrestor, Regulator, Fuel (88-5FBHF-RL)
- HARRIS Flow Check Valve, 9/16-18 RH (88-6CVTR)
- HARRIS Flashback Arrestor, Torch, Oxy/Fuel (88-5 FBT R&L)
- HARRIS Quick Disconnect, Pk2 (26-QCR R & L)
- HARRIS Welding Torch Check Valve Set, Brass, 2 PC (88-6CVT R&L)
- HARRIS HF Flashback Arrestor, Regulator, Oxygen (88-5FBHF-RR)
- SMITH EQUIPMENT Reverse Flow Check Valve Set, For Torches (H697)
- Harris Gas Welder Fittings