Shop All Pet Bowls & Feeders
Harris Farms
Harris Farms 4217 15 lbs. Heavy Duty Galvanized Hanging Feeder
Mfr # 186935
Zoro # G103871023
product price: $53.95
/ea
$53.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harris Farms
- MFR # 186935
- Zoro # G103871023
- UPC # 843635042171
- Country of Origin China
- Category Pet Bowls & Feeders
Description
Features
- Heavy Duty Galvanized Hanging Feeder.
- Design Makes For Easy 3 Position Height Adjustment.
- Suitable For Game Birds, Chickens & Young Chicks.
- 15 lbs. Capacity Feeds 15 - 30 Birds.
- Features Rolled Edges For Safety & Convenient Hanger & Carry Handle.
- Dimension - 11.63 x 11.63 x 11 in.
- Item Weight - 2.5 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAIN BIRD Full Circle Micro Spray, Black, Plstc, PK2 (MSF2PKS)
- RAPALA X-Rap® Magnum® 15 Hot Pink UV (XRMAG15HPU)
- NVENT nVent 382471-000 RAYCHEM Frostex Termination Plug Kit (382471-000)
- STENS Valve Spring Compressor, Replaces Briggs And Stratton: 19063 750-174 (750-174)
- HARRIS FARMS Harris Farms 4235 3.5 Gallon Large Flock Easy Fill Drinker (186944)
- HARRIS FARMS Harris Farms 211008 4 gal Cup-A-Water Flock Drinker (211008)
- HARRIS FARMS Harris Farms 1214 36 in. Galvanized Chicken Feeder (192058)
- HARRIS FARMS Harris Farms 211007 4 gal Tap Poultry Flock Drinker (211007)
- PETSSTOP PetsStop RDB1-L Mesh Elevated Double Dog Bowl - Large (RDB1-L)
- QT DOG QT Dog SS0122 32 Ounce Standard Food Bowl (SS0122)
- POSHPUP 5" Black Silicone Portable Foldable Collapsible Pet Bowl (1 Bowl) (POP-DOG-ACC-BOW-SIL-0001x1)
- Harris Farms Pet Bowls & Feeders