Shop All Welding Tips
Harris
Cutting Tip, For Use With 98 Torch
Mfr # 1501430
Zoro # G4706511
$15.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Service Natural Gas, Propane
- Tip Size 5
- Tip Series 6290-VVC
- Steel Thickness 9 in
- Series 6290
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harris
- MFR # 1501430
- Zoro # G4706511
- UPC # 725636102668
- Country of Origin Poland
- Category Welding Tips
Dimensions
Tip Size | 5 |
Size | 5 |
Kerf Width | 0.25 in |
Description
Cutting Tip, Compatible Fuel Type Natural Gas, Propane, For Torch Type Machine, Tip Series 6290-VVC, Tip Size 5, Tip Design Two Piece, Maximum Cutting Thickness 9 in, Compatible Cutting Torch Series 98-6E, 98-6F, Compatible Manufacturer Harris, Application Machine Cutting, Compatible Torch Manufacturer Part Number 98-3TFR-32, 98-6ATER-32, 98-6ER-32, 98-6FR-32, 98-6TAFR-32, 98-6TER-32, 98-6TFR-32, Finish Chrome Plated, Fuel Flow Rate 20 scfh (Propane), 50 scfh (Natural Gas), Kerf Width 0.25 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Welding Curtain Roll, 75ft. W, 5 ft., Gray (22RN54)
- VESTIL Steel Torch Cart-Lift Eye-Fire Proof with Foam Filled Wheels, 500 lb Capacity, Yellow (CYL-EH-FP-FF)
- BLUE DEMON SS Weld Wire, 1/16", 30lb. Spool (ER308L-063-30)
- LINCOLN ELECTRIC LINCOLN MIG Welding Tapered Contact Tip (KP2744-045T)
- HARRIS Mach Cutt Tip Propane (6290-2/0-VVC)
- HARRIS No.2 Heat Tip Propane (H-62-2P)
- HARRIS Mach Cutt Tip Propane (6290-1-VVC)
- HARRIS Mach Cutt Tip Propane (6290-2VVC)
- HARRIS Brazing Tip, Use With D-50-CL Tip Tube (1600240)
- HARRIS Brazing Tip, Use With D-50-CL Tip Tube (1600220)
- POWERWELD Victor Style Cutting Tip, HD, LP Propane/Natural Gas, #6 (0333-0308) (6-GPN)
- Harris Welding Tips