Shop All Welding Tips
Harris
Cutting Tip, For Use With 98 Torch
Mfr # 1501390
Zoro # G4664353
product price: $16.15
/ea
$16.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Service MAPP, Natural Gas, Propane
- Tip Size 2
- Tip Series 6290-VVC
- Steel Thickness 4 in
- Series 6290
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harris
- MFR # 1501390
- Zoro # G4664353
- UPC # 725636102101
- Country of Origin Poland
- Category Welding Tips
Dimensions
Tip Size | 2 |
Size | 2 |
Kerf Width | 0.13 in |
Description
Cutting Tip, Compatible Fuel Type Natural Gas, Propane, For Torch Type Machine, Tip Series 6290-VVC, Tip Size 2, Tip Design Two Piece, Maximum Cutting Thickness 4 in, Compatible Cutting Torch Series 98-6E, 98-6F, Compatible Manufacturer Harris, Application Machine Cutting, Compatible Torch Manufacturer Part Number 98-3TFR-32, 98-6ATER-32, 98-6ER-32, 98-6FR-32, 98-6TAFR-32, 98-6TER-32, 98-6TFR-32, Finish Chrome Plated, Fuel Flow Rate 20scfh (Natural Gas), 8 scfh (Propane), Kerf Width 0.13 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEVERT Heating Element for DW3000 (297147)
- ALPHA FRY Solder W/Rosin Core40/60 (11406)
- LINCOLN ELECTRIC Nozzle, Gas, Fixed-Rec-1/8, 0.62"(23-62) (KP23-62)
- SEELYE Welding Rod, Copolymer, 1/8 In, Black, PK52 (900-17007)
- HARRIS No.4 Acet Heat Tip (J-63-4)
- HARRIS Brazing Tip, Use With D-50-CL Tip Tube (1600180)
- HARRIS Heat Tip, For Use With 2393 Tip Tube (1800140)
- HARRIS Mach Cutt Tip Propane (6290-2VVC)
- HARRIS Brazing Tip, Use With D-50-CL Tip Tube (1600220)
- HARRIS No.2.Acet Heat Tip (J-63-2)
- POWERWELD Smith Style Cutting Tip, HD, LP Propane/Natural Gas, #8 (SC50-8)
- Harris Welding Tips