Shop All Gas Welding Outfits
This Product is Discontinued
Harris
Cutting Outfit, Steelworker Series, Acetylene, Oxygen (Discontinued)
Mfr # 4403224
Zoro # G2713173
Free Shipping & Returns
This Product is Discontinued
Key Features
- Series Steelworker
- Cuts Up To 5 in
- Gas Service Acetylene, Oxygen
- Heating Head Two Piece
- Standards ISO 9001, ISO 14001
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harris
- MFR # 4403224
- Zoro # G2713173
- UPC # 725636003682
- Country of Origin United States
- Category Gas Welding Outfits
Dimensions
Hose Length | 20 ft |
Hose Fitting Size | B |
Description
Cutting Outfit, Compatible Fuel Type Acetylene, Kit Series Steelworker, Torch Handle Model 85, Cutting Tip Manufacturer Part Number 6290-1AC, Cutting Attachment Manufacturer Part Number 72-3, Head Angle 90 Degrees , Welding and Brazing Tip Manufacturer Part Number 23A90-5, Regulator CGA Number (Fuel) CGA 510, Regulator CGA Number (Oxygen) CGA 540, Hose Fitting Size B, Hose Length 20 ft, Product Type Combination Torch & Tip Kit, Torch Style Harris
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.