Shop All Gas Welding Outfits
This Product is Discontinued
Harris
Cutting Outfit, Model 43425-510 Series, Acetylene, Oxygen (Discontinued)
Mfr # 4403235
Zoro # G3384166
Free Shipping & Returns
This Product is Discontinued
Key Features
- Series Model 43425-510
- Cuts Up To 5 in
- Gas Service Acetylene, Oxygen
- Welding Nozzles 1-W-1
- Fuel Oxygen and Acetylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harris
- MFR # 4403235
- Zoro # G3384166
- UPC # 725636003798
- Country of Origin United States
- Category Gas Welding Outfits
Dimensions
Hose Length | 20 ft |
Hose Fitting Size | B |
Description
Cutting Outfit, Compatible Fuel Type Acetylene, Kit Series Pipeliner, Torch Handle Model 43-2, Cutting Tip Manufacturer Part Number 6290-1AC, Cutting Attachment Manufacturer Part Number 73-3, Head Angle 90 Degrees , Welding and Brazing Tip Manufacturer Part Number 23A90-5, Regulator CGA Number (Fuel) CGA 510, Regulator CGA Number (Oxygen) CGA 540, Hose Fitting Size B, Hose Length 20 ft, Product Type Combination Torch & Tip Kit, Torch Style Harris
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.