Shop All Cutting Attachments
Harris
Cutting Attachment
Mfr # 73-3
Zoro # G3247413
product price: $190.99
/ea
Free Shipping & Returns
$190.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Series 7 Series
- Series Pipeliner
- Head Angle 90 Degrees
- Cuts Up To 6 in
- Length 9 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harris
- MFR # 73-3
- Zoro # G3247413
- UPC # 725636200616
- Country of Origin Poland
- Category Cutting Attachments
Dimensions
Length | 9 1/2 in |
Overall Length | 9 1/2 in |
Details
Item | Cutting Attachment |
Tip Series | 7 Series |
Series | Pipeliner |
Head Angle | 90 Degrees |
Cuts Up To | 6 in |
Features | In-line Tube Design, Internal Tip Nut, Strong Bayonet Connection, Flip-up Cutting Lever, Ease-on Cutting Valve and Easy-to-remove In-head Mixer |
Duty Rating | Heavy Duty |
Gas Service | Any Fuel gas |
Compatible Torch Handle Manufacturer Part Number | 18-5, 43-2 |
Compatible Cutting Tip Series | 6290, 6290-NFF, 6290-NX, 6290-NXM, 6290-NXP, 6290AC, 6290S |
Maximum Cutting Thickness | 6 in |
Compatible Fuel Type | Acetylene, Natural Gas, Propane, Propylene |
Body Material | Brass |
Weight | 24 oz |
Cutting Attachment Series | 73-3 |
Torch Style | Harris |
Description
Cutting Attachment, Compatible Fuel Type Acetylene, Natural Gas, Propane, Propylene, Cutting Attachment Series 73-3, Head Angle 90 Degrees , Overall Length 9 1/2 in, Maximum Cutting Thickness 6 in, Weight 24 oz, Torch Style Harris, Compatible Cutting Tip Series 6290, 6290-NFF, 6290-NX, 6290-NXM, 6290-NXP, 6290AC, 6290S, Compatible Torch Handle Manufacturer Part Number 18-5, 43-2, Body Material Brass, Compatible Torch Grainger Part Number 5KX64, Duty Rating Heavy Duty
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M SPEEDGLAS Polycarbonate Protection Plate, 4 x 6 in, Pack of 10 (06-0200-51)
- UNIWELD Screw Connect, Soft Flame Tip, 3/16"-1/2" (S23)
- TECHSPRAY Foam Swab, Polyurethane Foam, PK50 (2317-50)
- WALTER SURFACE TECHNOLOGIES E-Weld 4 Welding Anti-Spatter 3.78L (53F405)
- HARRIS Handle, Torch, 8 1/2 In (85)
- HARRIS Cutting Attachment (72-3)
- HARRIS Handle, Welding (43-2)
- HARRIS Mixer, Welding Tip (D-85)
- VICTOR Welding Torch, 11 in., Heavy Duty (0382-0015)
- XTRWELD CTIP1GPN-5 Victor Style Cutt Tip 1GPN SRS 2 PC for Propane Size 5 (CTIP1-GPN-5)
- VICTOR Nozzle, Welding, 4-W-1 (0324-0074)
- Harris Cutting Attachments