Shop All Cutting Attachments
Harris
Cutting Attachment
Mfr # 72-3
Zoro # G0803187
product price: $141.99
/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cuts Up To 5 in
- Series Steelworker
- Tip Series 7 Series
- Duty Rating Medium/Standard Duty
- Length 9 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harris
- MFR # 72-3
- Zoro # G0803187
- UPC # 725636200623
- Country of Origin Poland
- Category Cutting Attachments
Dimensions
Length | 9 1/2 in |
Overall Length | 9 1/2 in |
Details
Item | Cutting Attachment |
Cuts Up To | 5 in |
Series | Steelworker |
Tip Series | 7 Series |
Duty Rating | Medium/Standard Duty |
Features | In-line Tube Design, Internal Tip Nut, Strong Bayonet Connection, Flip-up Cutting Lever, Ease-on Cutting Valve and Easy-to-remove In-head Mixer |
Gas Service | Any Fuel gas |
Head Angle | 90 Degrees |
Compatible Cutting Tip Series | 6290, 6290-NFF, 6290-NX, 6290-NXM, 6290-NXP, 6290AC, 6290S |
Maximum Cutting Thickness | 5 in |
Torch Style | Harris |
Cutting Attachment Series | 72-3 |
Body Material | Brass |
Weight | 24 oz |
Compatible Fuel Type | Acetylene, Natural Gas, Propane, Propylene |
Compatible Torch Handle Manufacturer Part Number | 85 |
Description
Cutting Attachment, Compatible Fuel Type Acetylene, Natural Gas, Propane, Propylene, Cutting Attachment Series 72-3, Head Angle 90 Degrees , Overall Length 9 1/2 in, Maximum Cutting Thickness 5 in, Weight 24 oz, Torch Style Harris, Compatible Cutting Tip Series 6290, 6290-NFF, 6290-NX, 6290-NXM, 6290-NXP, 6290AC, 6290S, Compatible Torch Handle Manufacturer Part Number 85, Body Material Brass, Compatible Torch Grainger Part Number 39DM46, Duty Rating Medium/Standard Duty
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAKKO HAKKO T31B Chisel Soldering Tip (T31B-02D16)
- MILLER ELECTRIC Retaining Cup, 80 A, For 60T, 80/100TM (212733)
- WESTWARD MIG Welding Wire, ER308L, .030, 2 lb. (41R258)
- TOUGH GUY Flux Brush, Black/Silver, Horsehair Bristle Material, 5/16 in Brush Width, 7/8 in Trim, 24 Pack (1VAH6)
- HARRIS Handle, Torch, 8 1/2 In (85)
- HARRIS Handle, Welding (43-2)
- HARRIS Mixer, Welding Tip (D-85)
- HARRIS Cutting Attachment (73-3)
- XTRWELD Purox Style Cutt Tip 4202 SRS 1 PC for Acetylene Size 2 (CTIP4202-2)
- XTRWELD CTIP1GPN-3 Victor Style Cutt Tip 1GPN SRS 2 PC for Propane Size 3 (CTIP1-GPN-3)
- VICTOR Cutting Tip, GPN, 000 Size, Propane, Natural Gas, Copper (0333-0300)
- Harris Cutting Attachments