Shop All Welding Tips
Harris
CUT-TIP, 6290-3NX
Mfr # 1501250
Zoro # G3596731
product price: $14.49
/ea
$14.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Service Propane
- Tip Size 3
- Tip Series 6290-NX
- Steel Thickness 2 in to 3 in
- Includes One Alternate Fuel Cutting Tip for Oxy-Propane/Natural Gas, Size 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harris
- MFR # 1501250
- Zoro # G3596731
- UPC # 725636101975
- Country of Origin Poland
- Category Welding Tips
Dimensions
Tip Size | 3 |
Size | 3 |
Description
Cutting Tip, Compatible Fuel Type Natural Gas, Propane, For Torch Type Handheld, Machine, Tip Series 6290-NX, Tip Size 3, Tip Design Two Piece, Maximum Cutting Thickness 3 in, Compatible Cutting Torch Series 42-4E, 42-4F, 62-5E, 62-5F, 62-5SSF, 980F, Compatible Cutting Attachment 39-3F, 49-3AF, 49-3F, 72-3, 73-3, Compatible Manufacturer Harris, Application Demolition, Shipbuilding, Steel Fabricating, Compatible Torch Grainger Part Number 20FX23, 3WU26
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTERN ENTERPRISES Q. C. SOCKET & PLUG/INERT/HOSE (QDB34)
- MARKAL Temperature Indicator Stick, 250 Deg F (86562)
- H&S AUTOSHOT Uni-Spotter Stinger Plus Stud Starter Welding Kit (5500)
- HI TEMP Welding Blanket, 73.8 ft. W, 5.08 ft., Red (R51-61-32-25)
- HARRIS Cutting Tip, For Use With 98 Torch (1501430)
- HARRIS Brazing Tip, Use With D-50-CL Tip Tube (1600180)
- HARRIS No.1 Acet Heat Tip (J-63-1)
- HARRIS Brazing Tip, Use With D-50-CL Tip Tube (1600240)
- HARRIS Heat Tip, For Use With 2393 Tip Tube (1800140)
- HARRIS Gouging Tip Propane (6290-1GG)
- GOURMETGALLEY 3-1-101 Cutting Tipg Tip (GO447717)
- Harris Welding Tips