Shop All Welding Tips
Harris
CUT-TIP, 6290-1NX
Mfr # 1501230
Zoro # G3660535
$16.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Service Propane
- Tip Size 1
- Tip Series 6290-NX
- Steel Thickness 5/8 in to 1 in
- Includes One Alternate Fuel Cutting Tip for Oxy-Propane/Natural Gas, Size 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harris
- MFR # 1501230
- Zoro # G3660535
- UPC # 725636101951
- Country of Origin Poland
- Category Welding Tips
Dimensions
Tip Size | 1 |
Size | 1 |
Description
Cutting Tip, Compatible Fuel Type Natural Gas, Propane, For Torch Type Handheld, Machine, Tip Series 6290-NX, Tip Size 1, Tip Design Two Piece, Maximum Cutting Thickness 1 in, Compatible Cutting Torch Series 42-4E, 42-4F, 62-5E, 62-5F, 62-5SSF, 980F, Compatible Cutting Attachment 39-3F, 49-3AF, 49-3F, 72-3, 73-3, Compatible Manufacturer Harris, Application Demolition, Shipbuilding, Steel Fabricating, Compatible Torch Grainger Part Number 20FX23, 3WU26
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELLER 20 Gauge X 1In Threaded Hub Needle (KDS201BT)
- LINCOLN ELECTRIC LINCOLN Straight MIG Weld Nozzle (KP2742-1-62F)
- VICTOR Welding Tip, 1 Piece, Size 0, Acetylene (0311-0473)
- WESTWARD Refillable Fuel Cell, For Use With 4UZZ6 (5CYY3)
- HARRIS Heat Tip, For Use With 2393 Tip Tube (1800140)
- HARRIS Cutting Tip, For Use With 98 Torch (1501430)
- HARRIS No.1 Acet Heat Tip (J-63-1)
- HARRIS Brazing Tip, Use With D-50-CL Tip Tube (1600240)
- HARRIS Gouging Tip Acet (6290-3G)
- HARRIS Heating Tip, Size 4, Propane/Natural Gas (1800160)
- RADNOR Contact Tip, 0.062, Bernard, Standard, PK25 (RAD64002775)
- Harris Welding Tips