Shop All Welding Tips
Harris
Brazing Tip, Use With D-50-CL Tip Tube
Mfr # 1600240
Zoro # G4678581
$31.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Service MAPP, Natural Gas, Propane
- Tip Series 1390
- Series 1390
- For Use With D-50-CL Tip Tube
- Material Tellurium Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harris
- MFR # 1600240
- Zoro # G4678581
- UPC # 725636103894
- Country of Origin Poland
- Category Welding Tips
Dimensions
Tip Size | 8N |
Thread Size | 3/8 in -24 |
Details
Item | Brazing Tip |
Gas Service | MAPP, Natural Gas, Propane |
Tip Series | 1390 |
Series | 1390 |
For Use With | D-50-CL Tip Tube |
Material | Tellurium Copper |
Application | Brazing, Heating |
Compatible Tip Mixer Manufacturer Model Number | B-15-3, B-15-3F, D-85, E-43, H-16-2E, H-16-E, H-16-S, V-W, V-W-1 |
Compatible Fuel Type | Natural Gas, Propane, Propylene |
Compatible Torch Manufacturer Part Number | 15-5, 18-5, 19-6, 19-6A, 43-2, 50-10, 85, V-100C-2, V-315C, VH10, VH31 |
Tip Design | Separable Tip |
Compatible Manufacturer | Harris |
Compatible Torch Series | 15-5, 18-5, 19-6, 43-2, 50-10, 85, V-100C-2, V-315C, VH10, VH31 |
Description
Brazing Tip, Compatible Fuel Type Natural Gas, Propane, Propylene, Tip Series 1390, Compatible Torch Series 15-5, 18-5, 19-6, 43-2, 50-10, 85, V-100C-2, V-315C, VH10, VH31, Tip Size 8N, Compatible Manufacturer Harris, Compatible Tip Mixer Manufacturer Model Number B-15-3, B-15-3F, D-85, E-43, H-16-2E, H-16-E, H-16-S, V-W, V-W-1, Application Brazing, Heating, Compatible Torch Manufacturer Part Number 15-5, 18-5, 19-6, 19-6A, 43-2, 50-10, 85, V-100C-2, V-315C, VH10, VH31, Material Tellurium Copper
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELLER Soldering Tip (ST4)
- POWERWELD Tungsten, 2% Thoriated (Red), 1/8" x 7" (2PC18)
- TWECO TWECO Air-Cooled Classic No. 3 MIG Gun (1030-1146)
- JACKSON SAFETY Welding Blankets - Uncoated Fibreglass (36305)
- HARRIS Brazing Tip, Use With D-50-CL Tip Tube (1600220)
- HARRIS Brazing Tip, Use With D-50-CL Tip Tube (1600180)
- HARRIS Gouging Tip Propane (6290-1GG)
- HARRIS Heat Tip, For Use With 2393 Tip Tube (1800140)
- HARRIS CUT-TIP, 6290-0NX (1501220)
- HARRIS Mach Cutt Tip Propane (6290-2VVC)
- HARRIS Heating Tip, Size 4, Propane/Natural Gas (1800160)
- Harris Welding Tips