Shop All Welding Tips
Harris
Brazing Tip, Use With D-50-CL Tip Tube
Mfr # 1600220
Zoro # G4696842
product price: $30.95
/ea
$30.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Service MAPP, Natural Gas, Propane
- Tip Series 1390
- Series 1390
- Oxygen Flow 2 cfh
- MAPP Gas Silver Braze Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harris
- MFR # 1600220
- Zoro # G4696842
- UPC # 725636103870
- Country of Origin Poland
- Category Welding Tips
Dimensions
Tip Size | 6N |
Size | 3/8" - 24(M) |
Thread Size | 3/8 in -24 |
Description
Brazing Tip, Compatible Fuel Type Natural Gas, Propane, Propylene, Tip Series 1390, Compatible Torch Series 15-5, 18-5, 19-6, 43-2, 50-10, 85, V-100C-2, V-315C, VH10, VH31, Tip Size 6N, Compatible Manufacturer Harris, Compatible Tip Mixer Manufacturer Model Number B-15-3, B-15-3F, D-85, E-43, H-16-2E, H-16-E, H-16-S, V-W, V-W-1, Application Brazing, Heating, Compatible Torch Manufacturer Part Number 15-5, 18-5, 19-6, 19-6A, 43-2, 50-10, 85, V-100C-2, V-315C, VH10, VH31, Material Tellurium Copper
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENTEC CHECK VALVES, Check Valve, Regulator Bushing Adapter, Oxygen (24-CV9RO)
- BLUE DEMON MIG CONTACT TIP, .030IN X 10PC PACK, FOR BLUEARC 200MSTI (BLUEARC-200MSTI-TIP-030)
- PARKER TORCHOLOGY Standard Nozzle, Ceramic Cup, 7/16", #7 (WP17/WP18/WP26) (10N47)
- BLUE DEMON SS Arc, Welding Electrode, 3/32"x12", 1lb. (E4043-332-01)
- HARRIS Brazing Tip, Use With D-50-CL Tip Tube (1600180)
- HARRIS Brazing Tip, Use With D-50-CL Tip Tube (1600240)
- HARRIS Heat Tip, For Use With 2393 Tip Tube (1800150)
- HARRIS CUT-TIP, 6290-0NX (1501220)
- HARRIS Heating Tip, Size 4, Propane/Natural Gas (1800160)
- HARRIS No.3 Acet Heat Tip (J-63-3)
- TWECO Tip, Heavy Duty, Series 16, 1/16 In, PK25 (11601428)
- Harris Welding Tips