Shop All Welding Tips
Harris
Brazing Tip, Use With D-50-CL Tip Tube
Mfr # 1600180
Zoro # G4674196
product price: $28.99
/ea
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Service MAPP, Natural Gas, Propane
- Tip Series 1390
- Series 1390
- For Use With D-50-CL Tip Tube
- Material Tellurium Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harris
- MFR # 1600180
- Zoro # G4674196
- UPC # 725636103832
- Country of Origin Poland
- Category Welding Tips
Dimensions
Tip Size | 2N |
Thread Size | 3/8 in -24 |
Details
Item | Brazing Tip |
Gas Service | MAPP, Natural Gas, Propane |
Tip Series | 1390 |
Series | 1390 |
For Use With | D-50-CL Tip Tube |
Material | Tellurium Copper |
Application | Brazing, Heating |
Compatible Manufacturer | Harris |
Compatible Torch Series | 15-5, 18-5, 19-6, 43-2, 50-10, V-315C, VH31 |
Compatible Tip Mixer Manufacturer Model Number | B-15-3, B-15-3F, E-43, H-16-E, H-16-S, V-W |
Compatible Fuel Type | Natural Gas, Propane, Propylene |
Tip Design | Separable Tip |
Compatible Torch Manufacturer Part Number | 15-5, 18-5, 19-6, 19-6A, 43-2, 50-10, V-315C, VH31 |
Description
Brazing Tip, Compatible Fuel Type Natural Gas, Propane, Propylene, Tip Series 1390, Compatible Torch Series 15-5, 18-5, 19-6, 43-2, 50-10, V-315C, VH31, Tip Size 2N, Compatible Manufacturer Harris, Compatible Tip Mixer Manufacturer Model Number B-15-3, B-15-3F, E-43, H-16-E, H-16-S, V-W, Application Brazing, Heating, Compatible Torch Manufacturer Part Number 15-5, 18-5, 19-6, 19-6A, 43-2, 50-10, V-315C, VH31, Material Tellurium Copper, Thread Size 3/8 in -24, Tip Design Separable Tip
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIWELD Specialty Gas Regulator, Single Stage, CGA-680, 200 to 3000 psi, Use With: Nitrogen (RHP3680)
- TWECO MIG Gun, 200 A, Wire 0.035 In, For Tweco (10201113)
- AMICO ELECTRIC 205A HF-TIG Arc Stick DC Inverter Welder, 100% Start, 80% Duty Cycle, 100-250V Wide Voltage Weldin (TIG-205HF)
- WESTWARD 14" Stick Electrode 5/32" Dia., AWS ENi-Cl, 5 lb. (41R185)
- HARRIS Brazing Tip, Use With D-50-CL Tip Tube (1600240)
- HARRIS Brazing Tip, Use With D-50-CL Tip Tube (1600220)
- HARRIS CUT-TIP, 6290-1NX (1501230)
- HARRIS Gouging Tip Propane (6290-1GG)
- HARRIS Cutting Tip, For Use With 98 Torch (1501430)
- HARRIS Heat Tip, For Use With D-50-CL Tip Tube (1800020)
- SMITH EQUIPMENT Cutting Tip, SC (SC60-2)
- Harris Welding Tips