Shop All Brazing Alloys
Harris
Brazing Rod, 1/16x18,1225-1370 F, PK5
Mfr # 45318LMPOP
Zoro # G2036185
original price:
$58.96
20% off
new price: $46.89
/pk 5, $9.38/ea
$46.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 18 in
- Contents 25% Zinc, 30% Copper, 45% Silver
- Container Tube
- Application General Purpose Filler for Steel and Copper Alloys
- Brazing Range (F) 1225 to 1370
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harris
- MFR # 45318LMPOP
- Zoro # G2036185
- UPC # 684032064423
- Country of Origin United States
- Category Brazing Alloys
Dimensions
Length (In.) | 18 in |
Dia. (In.) | 1/16 in |
Overall Diameter | 1/16 in |
Compatible Chuck Size | 1,370 Degrees F |
Overall Length | 18 in |
Diameter | 1/16 in |
Description
Brazing Alloy, Process Brazing, Alloy Type High Silver, Silver Content 45 Percent, AWS Classification BAg-5, Overall Diameter 1/16 in, Overall Length 18 in, Alloy Form Rod, Finish/Coating Bare, Solidus 1,225 Degrees F, Liquidus 1,370 Degrees F, Capacity Shingles 1,550 Degrees F, Compatible Chuck Size 1,370 Degrees F, Series Safety-Silv 45
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHSPRAY Pro Wick Blue #4 Braid - AS (1811-5F)
- ROCKMOUNT RESEARCH AND ALLOYS Gemini SA, General-Purpose Acid Flux Core Silver Solder for Repairing All Metals, 1/16" Dia., 2oz (6242)
- TREGASKISS Threaded Contact Tip, Wire Size 0.052", Heavy Duty, TOUGH LOCK Series (403-20-52)
- BERNZOMATIC Torch, Hand, Heat Shrink (BZ4500HS)
- HARRIS Brazing Rod, 3/32x18,1225-1370 F, PK3 (45518LMPOP)
- HARRIS Brazing Kit, 1145-1205 F, w/1.75 oz Flux (56KPOP)
- HARRIS Brazing Alloy (40F3184)
- HARRIS Brazing Rod, 1/8x20,1190-1500 F, PK7 (5620FMPOP)
- HARRIS Brazing Rod, 1/8x20,1190-1465 F, PK7 (D620FMPOP)
- HARRIS Brazing Alloy, Copper, 0.05" x 1/8" dia (15620S1)
- ROCKMOUNT RESEARCH AND ALLOYS Apollo GB, Silver Brazing Alloy for Repairing All Metals (except White), Bare, 3/32" dia., 6ft (5023F)
- Harris Brazing Alloys