Shop All Brazing Alloys
Harris
Brazing Rod, 1/16x18,1145-1205 F, PK5
Mfr # 56318LMPOP
Zoro # G0629106
original price:
$129.90
24% off
new price: $97.85
/pk 5, $19.57/ea
Free Shipping & Returns
$97.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards AMS 4763 ISO 17672 Ag 156, ANSI/AWS A5.8, ASME SFA 5.8, QQ-B-654A Class BAg-7, NSF 51
- Contents 17% Zinc, 22% Copper, 5% Tin, 56% Silver
- Container Tube
- Brazing Range (F) 1145 to 1205
- Dia. (In.) 1/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harris
- MFR # 56318LMPOP
- Zoro # G0629106
- UPC # 684032064461
- Country of Origin United States
- Category Brazing Alloys
Dimensions
Dia. (In.) | 1/16 in |
Length (In.) | 18 in |
Diameter | 1/16 in |
Overall Length | 18 in |
Compatible Chuck Size | 1,205 Degrees F |
Overall Diameter | 1/16 in |
Description
Brazing Alloy, Process Brazing, Alloy Type High Silver, Silver Content 56 Percent, AWS Classification BAg-7, Overall Diameter 1/16 in, Overall Length 18 in, Alloy Form Rod, Finish/Coating Bare, Solidus 1,205 Degrees F, Liquidus 1,205 Degrees F, Capacity Shingles 1,400 Degrees F, Compatible Chuck Size 1,205 Degrees F, Series Safety-Silv 56
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER ELECTRIC Protective Welder Cover, Waterproof (300920)
- LINCOLN ELECTRIC 12" Stick Electrode 3/32" Dia., AWS E6010, 5 lb. (ED033509)
- LINCOLN ELECTRIC Canvas Cover (KH495)
- ROBOVENT Cartridge Filter, 17.4 in Dia, 16 in H (PL-18D16-A15)
- HARRIS Brazing Rod, 1/8x20,1190-1465 F, PK7 (D620FMPOP)
- HARRIS Brazing Alloy, Type High Silver, 1/16" dia (4533)
- HARRIS Brazing Rod, 0.050x1/8x20,1190-1480 F, PK7 (1520FMPOP)
- HARRIS Brazing Alloy (40F3184)
- HARRIS Brazing Alloy, Copper, 0.05" x 1/8" dia (15620S1)
- HARRIS Brazing Rod, 3/32x18,1225-1370 F, PK3 (45518LMPOP)
- BLUE DEMON Hardfacing Rod, Alloy 7000, 3/32"x14, 5lb. (BD-7000-332-05)
- Harris Brazing Alloys