Shop All Brazing Alloys
Harris
Brazing Alloy
Mfr # ZN78CW09420POP
Zoro # G407087526
$31.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flux Application Flux Inner Core Means No Manual Flux Application is Required Providing Significant Cost Savings
- Container Type Tube
- Alloy Composition 0.0003% Maximum Beryllium; 0.10% Maximum Magnesium; 0.15% Maximum Manganese; 0.15% Total Other; 0.20% Maximum Zinc; 0.30% Maximum Copper; 0.8% Maximum Iron; 12.0% Silicone; Aluminum Remainder
- Standards EU Reach and RoHS Directive
- AWS Classification BAlSi-4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harris
- MFR # ZN78CW09420POP
- Zoro # G407087526
- UPC # 684032123144
- Country of Origin Brazil
- Category Brazing Alloys
Dimensions
Overall Diameter | 0.062 in |
Compatible Chuck Size | 1,080 Degrees F |
Diameter | 1/16 in |
Details
Flux Application | Flux Inner Core Means No Manual Flux Application is Required Providing Significant Cost Savings |
Container Type | Tube |
Alloy Composition | 0.0003% Maximum Beryllium; 0.10% Maximum Magnesium; 0.15% Maximum Manganese; 0.15% Total Other; 0.20% Maximum Zinc; 0.30% Maximum Copper; 0.8% Maximum Iron; 12.0% Silicone; Aluminum Remainder |
Item | Brazing Alloy |
Standards | EU Reach and RoHS Directive |
AWS Classification | BAlSi-4 |
Alloy Type | Aluminum |
Process | Brazing |
Solidus | 1,070 Degrees F |
Liquidus | 1,061 Degrees F |
Joining Applications | Aluminum to Aluminum, Aluminum to Brass, Aluminum to Copper |
Silver Content | 12 % |
Series | Aluxcor 4047 |
Alloy Form | Rod |
Capacity Shingles | 1,120 Degrees F |
pack-container | 1/pk |
For Joining | Aluminum to Brass, Aluminum to Copper |
Minimum Brazing Temperature | 1,080 Degrees F |
Minimum Soldering Temperature | 1,080 Degrees F |
Maximum Brazing Temperature | 1,120 Degrees F |
Brazing Temperature Range | 1,080 Degrees F to 1,120 Degrees F |
Description
Brazing Alloy, Process Brazing, Alloy Type Aluminum, Silver Content 12 Percent, AWS Classification BAlSi-4, Overall Diameter 0.062 in, Alloy Form Rod, Solidus 1,070 Degrees F, Liquidus 1,061 Degrees F, Capacity Shingles 1,120 Degrees F, Compatible Chuck Size 1,080 Degrees F, Series Aluxcor 4047, Joining Applications Aluminum to Aluminum, Aluminum to Brass, Aluminum to Copper, Standards EU Reach and RoHS Directive
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSKIT Auto Ignite Gas Soldering Iron Kit (GS-23K)
- UNIWELD 1.5in GAUGE 1/8in NPT BM 300 PSI GOLD (G84D)
- AMERICAN TORCH TIP Nozzle, 23-50, PK2 (23-50)
- STEINER Welding Cap, Cotton, Universal (KK001-X)
- HARRIS Brazing Rod, 1/8x20,1190-1465 F, PK7 (D620FMPOP)
- HARRIS Brazing Rod, 0.050x1/8x20,1190-1480 F, PK7 (1520FMPOP)
- HARRIS Brazing Rod, Flux, 1/16x18,1145-1205 F, PK3 (56F318MPOP)
- HARRIS Flux (SSBF1/2)
- HARRIS Brazing Alloy, Type High Silver, 1/16" dia (4531)
- HARRIS Brazing Alloy (5635)
- BLUE DEMON Low Fume Brnz, Gas Brazing Rod, 1/8", 1lb (LFBB-125-01T)
- Harris Brazing Alloys