Shop All Brazing Alloys
Harris
Brazing Alloy
Mfr # 45T35
Zoro # G607087555
product price: $206.99
/ea
Free Shipping & Returns
$206.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flux Application Stay-Silv(R) White Flux is Suitable for Many Applications. Stay-Silv(R) Black Brazing Flux is often Used when Brazing Stainless Steel or where Heating Cycles are Prolonged or Focused as in Induction Brazing
- Standards EU Reach and RoHS Directive, NSF/ANSI Standard 51
- Compatible Chuck Size 1,251 Degrees F
- Container Size 5 oz t
- Process Brazing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harris
- MFR # 45T35
- Zoro # G607087555
- UPC # 684032023024
- Country of Origin United States
- Category Brazing Alloys
Dimensions
Compatible Chuck Size | 1,251 Degrees F |
Container Size | 5 oz t |
Overall Diameter | 1/16 in |
Diameter | 1/16 in |
Description
Brazing Alloy, Process Brazing, Alloy Type High Silver, Silver Content 45 Percent, AWS Classification BAg-36, Overall Diameter 1/16 in, Alloy Form Coil, Finish/Coating Bare, Solidus 1,195 Degrees F, Liquidus 1,265 Degrees F, Capacity Shingles 1,495 Degrees F, Compatible Chuck Size 1,251 Degrees F, Series Safety-Silv 45T, Container Size 5 oz t
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYRAMEX Welding Protection Repl Auto Darkening Filter for WHAM30 (WHARS1)
- BLUE DEMON Alum TIG, Welding Rod, 1/16"x36", 10lb. (ER5356-063-10T)
- WESTWARD 36'' TIG Welding Rod 3/32'' Dia., AWS ER308L, 10 lb. (24D955)
- ARC-ZONE Monster12 Double Nozzle Kit for 3/32" Electrodes, 3-Series TIG Torches (A-MN12-3-332X2)
- HARRIS Brazing Rod, Flux, 1/16x18,1225-1370 F, PK3 (45F318MPOP)
- HARRIS Brazing Rod, 1/8x20,1310-1475 F, PK7 (0620FMPOP)
- HARRIS Brazing Rod, 1/8x20,1190-1465 F, PK7 (D620FMPOP)
- HARRIS Brazing Rod, 0.050x1/8x20,1190-1480 F, PK7 (1520FMPOP)
- HARRIS Brazing Alloy, Type High Silver, 1/16" dia (56F3184)
- HARRIS Brazing Kit, 1225-1370 F, w/1.75 oz Flux (45KPOP)
- WESTWARD Brazing Alloy, RBCuZn-C X, 1/16 In, 1 lb. (41R225)
- Harris Brazing Alloys