Shop All Brazing Alloys
Harris
Brazing Alloy
Mfr # 2620F1
Zoro # G807087584
product price: $36.85
/ea
$36.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Process Brazing
- Container Type Tube
- Overall Diameter 1/8 in
- Finish/Coating Bare
- Joining Applications Brass to Brass, Brass to Copper, Copper to Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harris
- MFR # 2620F1
- Zoro # G807087584
- UPC # 684032012066
- Country of Origin United States
- Category Brazing Alloys
Dimensions
Overall Diameter | 1/8 in |
Compatible Chuck Size | 1,300 Degrees F |
Overall Length | 28 in |
Diameter | 1/8 in |
Details
Process | Brazing |
Container Type | Tube |
Item | Brazing Alloy |
Finish/Coating | Bare |
Joining Applications | Brass to Brass, Brass to Copper, Copper to Copper |
AWS Classification | BCuP-6 |
Alloy Form | Rod |
Silver Content | 2 % |
Solidus | 1,190 Degrees F |
Capacity Shingles | 1,500 Degrees F |
Series | Stay-Silv 2 |
Liquidus | 1,450 Degrees F |
Alloy Type | Phos Copper |
Fluidity Rating | 4 |
Brazing Temperature Range | 1,300 Degrees F to 1,500 Degrees F |
Maximum Brazing Temperature | 1,500 Degrees F |
pack-container | 1/pk |
Minimum Brazing Temperature | 1,300 Degrees F |
For Joining | Brass to Copper, Copper to Copper |
Minimum Soldering Temperature | 1,300 Degrees F |
Description
Brazing Alloy, Process Brazing, Alloy Type Phos Copper, Silver Content 2 Percent, AWS Classification BCuP-6, Overall Diameter 1/8 in, Overall Length 28 in, Alloy Form Rod, Finish/Coating Bare, Solidus 1,190 Degrees F, Liquidus 1,450 Degrees F, Capacity Shingles 1,500 Degrees F, Compatible Chuck Size 1,300 Degrees F, Series Stay-Silv 2, Joining Applications Brass to Brass, Brass to Copper, Copper to Copper, Fluidity Rating 4, Container Type Tube
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOBART WELDING PRODUCTS MIG Welder, Handler, 1, 240V AC, 25 to 190A DC, 30 % (500554)
- RADNOR Nozzle, Copper, Tregaskiss, Heavy Duty, PK2 (RAD64002867)
- TURBOTORCH Hand Torch, 360 Deg, Swirl Flame (0386-0403)
- SMITH EQUIPMENT Heavy Duty Propane/NG Cutting Tip (SC50-1)
- HARRIS Brazing Rod, Flux, 1/16x18,1145-1205 F, PK3 (56F318MPOP)
- HARRIS Brazing Alloy, Type High Silver, 1/16" dia (45F3184)
- HARRIS Brazing Alloy (45T35)
- HARRIS Brazing Rod, Flux, 1/16x18,1225-1370 F, PK3 (45F318MPOP)
- HARRIS Brazing Alloy, Type High Silver, 1/16" dia (4535)
- HARRIS Brazing Alloy (40F3184)
- K-T INDUSTRIES Fluxed Brazing Rod, 3/32 in Dia, 36 in L, Bronze, 5PK (1-5333)
- Harris Brazing Alloys