Shop All Brazing Alloys
Harris
Brazing Alloy
Mfr # 015FC500POP
Zoro # G607087586
product price: $19.89
/ea
$19.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flux Application Copper-Zinc Braze-Welding Bare and Flux-Coated Rods
- Container Size 4 lb
- Process Brazing
- Finish/Coating Flux-Coated
- Alloy Type Low-Fuming Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harris
- MFR # 015FC500POP
- Zoro # G607087586
- UPC # 684032063488
- Country of Origin United States
- Category Brazing Alloys
Dimensions
Container Size | 4 lb |
Overall Diameter | 0.094 in |
Overall Length | 36 in |
Diameter | 3/32 in |
Details
Flux Application | Copper-Zinc Braze-Welding Bare and Flux-Coated Rods |
Process | Brazing |
Finish/Coating | Flux-Coated |
Alloy Type | Low-Fuming Bronze |
Joining Applications | Cast Iron to Cast Iron, Cast Iron to Copper, Cast Iron to Nickel, Cast Iron to Stainless Steel, Cast Iron to Steel, Copper to Nickel, Copper to Stainless Steel, Copper to Steel, Nickel to Nickel, Nickel to Stainless Steel, Nickel to Steel, Stainless Steel to Stainless Steel, Stainless Steel to Steel, Steel to Steel |
Alloy Form | Rod |
Series | Low-Fuming Bronze |
Item | Brazing Alloy |
Alloy Composition | 0.01% Maximum Aluminum; 0.01-0.50% Manganese; 0.04-0.15% Silicon; 0.05% Maximum Lead; 0.25-1.20% Iron; 0.50% Maximum Other; 0.80-1.10% Tin; 56.0-60.0% Copper; Zinc Remainder |
Solidus | 1,590 Degrees F |
Liquidus | 1,630 Degrees F |
Standards | ASME SFA 5.8 RBCuZn-C, AWS A5.8 RBCuZn-C, ISO 17672 Cu681 |
Container Type | Package |
Silver Content | 0 % |
AWS Classification | RBCuZn-C |
pack-container | 4 lb |
For Joining | Cast Iron to Cast Iron, Cast Iron to Copper, Cast Iron to Nickel, Cast Iron to Stainless Steel, Cast Iron to Steel, Copper to Nickel, Copper to Stainless Steel, Copper to Steel, Nickel to Nickel, Nickel to Stainless Steel, Nickel to Steel, Stainless Steel to Stainless Steel, Stainless Steel to Steel, Steel to Steel |
Description
Brazing Alloy, Process Brazing, Alloy Type Low-Fuming Bronze, Silver Content 0 Percent, AWS Classification RBCuZn-C, Overall Diameter 0.094 in, Overall Length 36 in, Alloy Form Rod, Finish/Coating Flux-Coated, Solidus 1,590 Degrees F, Liquidus 1,630 Degrees F, Series Low-Fuming Bronze, Container Size 4 lb
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORTHINGTON CYLINDERRP BasicTorch Kit (WK2301)
- POWERWELD Magnetic Ground Clamp, 500A (ECM50R)
- WESTWARD 36'' TIG Welding Rod 1/16" Dia., AWS ER308L, 10 lb. (24D954)
- TECHSPRAY Pro Wick Blue #4 Braid - AS (1811-10F)
- HARRIS Brazing Alloy, Type High Silver, 1/16" dia (4533)
- HARRIS Flux (SSWF1/2)
- HARRIS Brazing Rod, 1/8x20,1190-1500 F, PK7 (5620FMPOP)
- HARRIS Brazing Alloy (2620F1)
- HARRIS Brazing Rod, 1/16x18,1225-1370 F, PK5 (45318LMPOP)
- HARRIS Brazing Alloy (45T35)
- XTRWELD LFB Filler Metal, 3/32, Copper & Copper Alloys, 1 lb Display Pack (CLLFBFC093-1DP)
- Harris Brazing Alloys