Shop All Solders
Harris
Bar Solder, Tin/Lead, 7/16 In. Diameter
Mfr # 331884
Zoro # G3021191
product price: $16.35
/ea
$16.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Sheet Metal
- Contents 50% Lead, 50% Tin
- Melting Range (Deg.) 430
- Container Size 0.50 lb
- Container Type Bar
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Wire Dia. (In.) | 0.4375 in |
Container Size | 0.50 lb |
Diameter | 7/16 in |
Dimensions | 7/16 in x 0.5 lb |
Outside Diameter | 0.4375 in |
Wire Diameter | 0.4375 in |
Description
Solder Bar, Form Triangular Bar, Material Composition 50 Percent Tin, 50 Percent Lead, Outside Diameter 0.4375 in, Weight 0.5 lb, Melting Temperature (Minimum) 430 Degrees F, Melting Temperature (Maximum) 430 Degrees F, Solder Series 50/50, For Joining Copper, Lead, Nickel, Steel Alloy, Application Sheet Metal
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER ELECTRIC Starter Kit, WP-9, WP-9P, WP-20, WP-20P (MAK-1S)
- STEINER Welding Blanket Roll, 6 ft. H x 6 ft. W (321-6X6)
- WELLER Support For Wmrt Micro Tweezers Wmrth (T0051514699N)
- POWERWELD Medium Dual Cylinder Cart with Rubber Wheels (CYT-8CH)
- HARRIS Bar Solder, Tin/Lead, 5/16 In. Diameter (331883)
- HARRIS Leaded Solder, Dia 0.125 In, 1lb (331753)
- HARRIS 60/40 EXT BAR 1# .454kg MSD (331853)
- HARRIS Rosin Core Solder, Dia 0.031 In, 1lb (331867)
- HARRIS Solid Wire Solder, Lead Free, 452 to 464 F (95561/2POP)
- HARRIS Rosin Core Solder, Dia 0.125 In, 1lb (331857)
- HARRIS Lead Free Solder, Dia 0.118 In, 1lb (SB61)
- Harris Solders