Shop All Solders
Harris
Bar Solder, 50 Tin/50 Lead, 0.32 lb.
Mfr # 331882
Zoro # G3004644
$7.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Sheet Metal
- Contents 50% Lead, 50% Tin
- Melting Range (Deg.) 430
- Container Size 0.32 lb
- Container Type Bar
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Container Size | 0.32 lb |
Diameter | 1/4 in |
Outside Diameter | 0.25 in |
Dimensions | 1/4 in x 0.25 lb |
Wire Diameter | 0.25 in |
Description
Solder Bar, Form Triangular Bar, Material Composition 50 Percent Tin, 50 Percent Lead, Outside Diameter 0.25 in, Weight 0.25 lb, Melting Temperature (Minimum) 430 Degrees F, Melting Temperature (Maximum) 430 Degrees F, Solder Series 50/50, For Joining Copper, Lead, Nickel, Steel Alloy, Application Sheet Metal
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Solder Pellet with Flux, Orange, PK25 (84-9605)
- TECHSPRAY Diagnostic Freezer, 15 oz. (1672-15S)
- H&S AUTOSHOT H and S Autoshot 2101 Uni-Wire; 1 Lb. Box (UNI-2101)
- PARKER TORCHOLOGY Miller Style Contact Tip .035" (000068) (M000-068)
- HARRIS Rosin Core Solder, Dia 0.062 In, 1lb (331868)
- HARRIS Bar Solder, Tin/Lead, 5/16 In. Diameter (331883)
- HARRIS 50/50 1# .454kg EXTRUDED BAR MSDS (331851)
- HARRIS Rosin Core Solder, Dia 0.031 In, 1lb (331867)
- HARRIS Lead Free Solder, Dia 0.118 In, 1lb (331755)
- HARRIS Lead Free Solder, Dia 0.125 In, 1lb (331872)
- FORNEY Solder, Lead Free LF, Plumbing Repair, Solid Core, 1/8 in, 4 Ounce (38060)
- Harris Solders