Shop All Solders
Harris
40/60 EXTRUDED BAR 1# .454kg MSDS
Mfr # 331848
Zoro # G1092341
product price: $24.79
/ea
$24.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Non Potable Water, Sheet Metal, Waste
- Contents 40% Tin, 60% Lead
- Melting Range (Deg.) 430
- Container Size 1 lb
- Container Type Bar
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Container Size | 1 lb |
Dimensions | 1 lb |
Details
Item | Solder Bar |
Application | Non Potable Water, Sheet Metal, Waste |
Contents | 40% Tin, 60% Lead |
Melting Range (Deg.) | 430 |
Container Type | Bar |
Type | Tin/Lead |
Standards | ASTM B-32 |
Solder Series | 40/60 |
Form | Rectangular Bar |
Material Composition | 40% Tin, 60% Lead |
Composition | 40% Tin, 60% Lead |
Weight | 1 lb |
Melting Temperature (Maximum) | 430 Degrees F |
Melting Temperature (Minimum) | 430 Degrees F |
Soldering Temperature Range | 430 Degrees F to 430 Degrees F |
Solder Composition | Tin-Lead |
Maximum Brazing Temperature | 430 Degrees F |
Minimum Brazing Temperature | 430 Degrees F |
Item Weight | 1 lb |
Minimum Soldering Temperature | 430 Degrees F |
Maximum Soldering Temperature | 430 Degrees F |
Description
Solder Bar, Form Rectangular Bar, Material Composition 40 Percent Tin, 60 Percent Lead, Weight 1 lb, Melting Temperature (Minimum) 430 Degrees F, Melting Temperature (Maximum) 430 Degrees F, Solder Series 40/60, Application Non Potable Water, Sheet Metal, Waste, Standards ASTM B-32
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEELMAN Pipe Clamp for Alignment, Steel (99025)
- WESTWARD Mig Welding Wire, 0.045in., AWS A5.9 (20AN83)
- MARKAL Temperature Indicator Stick, 150F (86463)
- ALPHA FRY Solder 40/60 Rosin Genrl (31406)
- HARRIS Lead Free Solder, Dia 0.125 In, 1lb (331872)
- HARRIS Rosin Core Solder, Dia 0.031 In, 1lb (331856)
- HARRIS Bar Solder, Tin/Lead, 7/16 In. Diameter (331884)
- HARRIS 30/70 1# .454kg EXTRUDED BAR (331845)
- HARRIS Plumbing Solder, Dia 0.118 In, 1lb (331756)
- HARRIS Rosin Core Solder, Dia 0.125 In, 1lb (331857)
- FORNEY Solder, General Purpose Repair, Solid Core, 1/8 in, 8 Ounce (38110)
- Harris Solders