Shop All Electric Hoists
Harrington
Wire Rope Trolley Hoist
Mfr # RYU-1010625
Zoro # G309843336
product price: $28,630.99
/ea
Item requires special delivery charges. A $1,065.00 per item surcharge will be applied.
$28,630.99
Free 30-Day Returns
Key Features
- Color Yellow; Black
- Phase 3
- Thermal Protection Included
- Number of Speeds Variable
- Programmable Programmable by VFD
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harrington
- MFR # RYU-1010625
- Zoro # G309843336
- Country of Origin United States
- Category Electric Hoists
Dimensions
Lifting Hook Opening Width | 2 13/16 in |
Body Length | 61 19/32 in |
Body Width | 64 9/32 in |
Maximum Lifting Length | 40 ft |
Minimum Retracted Length | 32 5/16 in |
Controller Cord Length | 38 ft |
Body Depth | 64 9/32 in |
Description
Electric Wire Rope Hoist, Current at Maximum Voltage 24.8 A, Current at Minimum Voltage 24.8 A, Duty Classification H4, Headroom 32 3/10 in, Number of Speeds Variable, Programmable Programmable by VFD, Minimum Lift Speed 3.3 fpm, Maximum Lift Speed 20 fpm, Maximum Lifting Capacity 20,000 lb, Maximum Lifting Length 40 ft, Motor Horsepower 17 3/4 hp, Mount Type Motorized Trolley, Operating Voltage 460V AC, Body Depth 64 9/32 in, Body Length 61 19/32 in, Body Material Steel, Body Width 64 9/32 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMILTON Rigid Caster Hs 6X2 Ergo-Tech (R-HS-62EMB)
- ASHLAND CONVEYOR Steel Replacement Roller, 2-5/8InDia, 51BF (T51)
- DURHAM MFG Stock cart, 2 shelf, 1 drawer, worksurface, 1200 lbs capacity (RSC-2436-2-1DR-95)
- SURTEK Eye Hook With Latch 34Ton (GAN01)
- HARRINGTON Electric Chain Hoist, 2,000 lb, 10 ft, Push Trolley, 460V, Yellow (EQP010SD-10)
- HARRINGTON Electric Chain Hoist, 1,000 lb, 15 ft, Push Trolley, 115/230V, Yellow (SNERP005L-15)
- HARRINGTON Electric Chain Hoist, 1,000 lb, 15 ft, Motorized Trolley, Yellow (NERM005L-L-15)
- HARRINGTON Electric Chain Hoist, 2,000 lb, 20 ft, Motorized Trolley, 115/230V, Yellow (SNERM010S-L-20)
- HARRINGTON Electric Chain Hoist, 2,000 lb, 15 ft, Hook Mounted - No Trolley, 115/230V, Yellow (SNER010L-15)
- HARRINGTON Electric Chain Hoist, 500 lb, 20 ft, Hook Mounted - No Trolley, 460V, Yellow (NER003SD-20 / 460v)
- HARRINGTON Electric Chain Hoist, 1,000 lb, 20 ft, Push Trolley, 208/230/460V, Yellow (NERP005L-20)
- Harrington Hoists