Shop All Electric Hoists
Harrington
Wire Rope Trolley Hoist
Mfr # RYU-1010620
Zoro # G909843347
product price: $28,677.99
/ea
Item requires special delivery charges. A $1,065.00 per item surcharge will be applied.
$28,677.99
Free 30-Day Returns
Key Features
- Color Yellow; Black
- Phase 3
- Number of Speeds Variable
- Thermal Protection Included
- Lifting Hook Opening Width 2 13/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harrington
- MFR # RYU-1010620
- Zoro # G909843347
- Country of Origin United States
- Category Electric Hoists
Dimensions
Lifting Hook Opening Width | 2 13/16 in |
Body Width | 64 9/32 in |
Maximum Lifting Length | 40 ft |
Controller Cord Length | 38 ft |
Body Length | 61 19/32 in |
Minimum Retracted Length | 32 5/16 in |
Body Depth | 64 9/32 in |
Description
Electric Wire Rope Hoist, Current at Maximum Voltage 51.4 A, Current at Minimum Voltage 51.4 A, Duty Classification H4, Headroom 32 3/10 in, Number of Speeds Variable, Programmable Programmable by VFD, Minimum Lift Speed 3.3 fpm, Maximum Lift Speed 20 fpm, Maximum Lifting Capacity 20,000 lb, Maximum Lifting Length 40 ft, Motor Horsepower 17 3/4 hp, Mount Type Motorized Trolley, Operating Voltage 230V AC, Body Depth 64 9/32 in, Body Length 61 19/32 in, Body Material Steel, Body Width 64 9/32 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERNER 28 ft Fiberglass Extension Ladder, 300 lb Load Capacity (D6228-3)
- US CARGO CONTROL Nylon Lifting Sling - Endless - 3" x 10' - 1-ply (EN1-903-10-T5)
- KELLEY Safety Leg Actuators, Wire Form Roller L (KMF2501)
- BUDGIT HOISTS Latch Kit for #4 Hook (11330704)
- HARRINGTON Electric Chain Hoist, 2,000 lb, 20 ft, Motorized Trolley, 230/460V, Yellow (NERM010S-L-20)
- HARRINGTON Electric Chain Hoist, 2,000 lb, 10 ft, Hook Mounted - No Trolley, 115V, Yellow (SEQ010SD-10)
- HARRINGTON Electric Chain Hoist, 125 lb, 6 ft, Hook Mounted - No Trolley, White (ED125DA-6)
- HARRINGTON Electric Chain Hoist, 1,000 lb, 20 ft, Push Trolley, 208/230/460V, Yellow (NERP005L-20)
- HARRINGTON Electric Chain Hoist, 4,000 lb, 20 ft, Hook Mounted - No Trolley, 230/460V, Yellow (NER020C-20)
- HARRINGTON Electric Chain Hoist, 4,000 lb, 10 ft, Push Trolley, 115/230V, Yellow (SNERP020L-10)
- HARRINGTON Electric Chain Hoist, 1,500 lb, 10 ft, Hook Mounted - No Trolley, 230/460, Yellow (NER008L-10)
- Harrington Hoists