Shop All Electric Hoists
Harrington
Wire Rope Trolley Hoist
Mfr # RYU-1010615
Zoro # G009843322
Item requires special delivery charges. A $1,065.00 per item surcharge will be applied.
$28,630.99
Free 30-Day Returns
Key Features
- Color Yellow; Black
- Phase 3
- Number of Speeds Variable
- Thermal Protection Included
- Controls Pendant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harrington
- MFR # RYU-1010615
- Zoro # G009843322
- Country of Origin United States
- Category Electric Hoists
Dimensions
Body Depth | 64 9/32 in |
Body Width | 64 9/32 in |
Controller Cord Length | 38 ft |
Lifting Hook Opening Width | 2 13/16 in |
Minimum Retracted Length | 32 5/16 in |
Maximum Lifting Length | 40 ft |
Body Length | 61 19/32 in |
Description
Electric Wire Rope Hoist, Current at Maximum Voltage 19 A, Current at Minimum Voltage 19 A, Duty Classification H4, Headroom 32 3/10 in, Number of Speeds Variable, Programmable Programmable by VFD, Minimum Lift Speed 3.3 fpm, Maximum Lift Speed 20 fpm, Maximum Lifting Capacity 15,000 lb, Maximum Lifting Length 40 ft, Motor Horsepower 17 3/4 hp, Mount Type Motorized Trolley, Operating Voltage 460V AC, Body Depth 64 9/32 in, Body Length 61 19/32 in, Body Material Steel, Body Width 64 9/32 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Wall Mount Jib High Clearance, 1000 lb. (JIB-HC-10)
- MEESE Utility Cart, Metallic Silver 28P-16 Ris (28P16)
- ZORO SELECT Dock Door Blanket, Projection 96" (DIB-96)
- VESTIL Blue Plastic Dolly 220 lb Capacity 16 x 24 (POS-1624)
- HARRINGTON Electric Chain Hoist, 1,000 lb, 15 ft, Hook Mounted - No Trolley, 460V, Yellow (EQ005SD-15)
- HARRINGTON Electric Theatre Chain Hoist, 4,000 lb, 60 ft, Hook Mounted - No Trolley, Black (TNER020L-60)
- HARRINGTON Electric Chain Hoist, 250 lb, 10 ft, Hook Mounted - No Trolley, 120v, Red (ED250DS-10)
- HARRINGTON Electric Chain Hoist, 1,000 lb, 15 ft, Push Trolley, 115V, Yellow (SEQP005SD-15)
- HARRINGTON Electric Chain Hoist, 500 lb., 20 ft, Hook Mounted - No Trolley, 460V, Yellow (EQ003SD-20)
- HARRINGTON Electric Chain Hoist, 2,000 lb, 20 ft, Hook Mounted - No Trolley, 115/230V, Yellow (SNER010S-20)
- STARKE Electric Chain Hoist and Motorized Trolley Combination, 3 Ton, 20 ft, Lug (STK3021HTS-20)
- Harrington Lifting Equipment