Shop All Electric Hoists
Harrington
Wire Rope Trolley Hoist
Mfr # RYU-1010613
Zoro # G609843326
Item requires special delivery charges. A $1,065.00 per item surcharge will be applied.
$28,677.99
Free 30-Day Returns
Key Features
- Color Yellow; Black
- Phase 3
- Thermal Protection Included
- Number of Speeds Variable
- Lifting Hook Type Hook with Safety Latch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harrington
- MFR # RYU-1010613
- Zoro # G609843326
- Country of Origin United States
- Category Electric Hoists
Dimensions
Body Width | 64 9/32 in |
Minimum Retracted Length | 32 5/16 in |
Maximum Lifting Length | 40 ft |
Lifting Hook Opening Width | 2 13/16 in |
Body Depth | 64 9/32 in |
Body Length | 61 19/32 in |
Controller Cord Length | 38 ft |
Description
Electric Wire Rope Hoist, Current at Maximum Voltage 39.6 A, Current at Minimum Voltage 39.6 A, Duty Classification H4, Headroom 32 3/10 in, Number of Speeds Variable, Programmable Programmable by VFD, Minimum Lift Speed 3.3 fpm, Maximum Lift Speed 20 fpm, Maximum Lifting Capacity 15,000 lb, Maximum Lifting Length 40 ft, Motor Horsepower 17 3/4 hp, Mount Type Motorized Trolley, Operating Voltage 230V AC, Body Depth 64 9/32 in, Body Length 61 19/32 in, Body Material Steel, Body Width 64 9/32 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S-LINE 2" X 4' Eye To Eye, 2 Ply, Shrink-Wrapped, Basket 12,800 Lbs (20-EE2-9802X4)
- ROYAL BASKET TRUCKS X-Frame Bag, 8 Bushel, Red Mesh (G08-RRX-XMN)
- LIFT-RITE Pallet Jack, 48 in Fork Length, Fixed Fork (LFTSC-27X48-5P)
- HARRINGTON External Snap Ring (9047110)
- HARRINGTON Electric Chain Hoist, 1,000 lb, 20 ft, Push Trolley, 208/230/460V, Yellow (NERP005L-20)
- HARRINGTON Electric Chain Hoist, 4,000 lb, 10 ft, Hook Mounted - No Trolley, 115/230V, Yellow (SNER020L-10)
- HARRINGTON Electric Chain Hoist, 4,000 lb, 15 ft, Motorized Trolley, Yellow (NERM020S-L-15)
- HARRINGTON Electric Chain Hoist, 1,050 lb, 10 ft, Hook Mounted - No Trolley, 120v, Red (ED1050DS-10)
- HARRINGTON Electric Chain Hoist, 500 lb., 15 ft, Hook Mounted - No Trolley, 115V, Yellow (SEQ003SD-15)
- HARRINGTON Electric Chain Hoist, 2,000 lb, 15 ft, Push Trolley, 208/230/460V, Yellow (NERP010S-15)
- DEMAG Electric Chain Hoist, 250 lb, 16 ft, Hook Mounted - No Trolley, 460V, Blue (DC Com 1-125 1/1 H5 V9.6/2.4 460/60)
- Harrington Hoists