Shop All Electric Hoists
Harrington
Wire Rope Trolley Hoist
Mfr # RYU-1010612
Zoro # G209833789
product price: $27,217.99
/ea
Item requires special delivery charges. A $995.00 per item surcharge will be applied.
$27,217.99
Free 30-Day Returns
Key Features
- Color Yellow; Black
- Phase 3
- Thermal Protection Included
- Number of Speeds Variable
- Hoist IP Rating IP55
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harrington
- MFR # RYU-1010612
- Zoro # G209833789
- Country of Origin United States
- Category Electric Hoists
Dimensions
Controller Cord Length | 28 ft |
Body Length | 53 3/32 in |
Lifting Hook Opening Width | 2 13/16 in |
Body Depth | 64 9/32 in |
Body Width | 64 9/32 in |
Maximum Lifting Length | 30 ft |
Minimum Retracted Length | 32 5/16 in |
Description
Electric Wire Rope Hoist, Current at Maximum Voltage 19 A, Current at Minimum Voltage 19 A, Duty Classification H4, Headroom 32 3/10 in, Number of Speeds Variable, Programmable Programmable by VFD, Minimum Lift Speed 3.3 fpm, Maximum Lift Speed 20 fpm, Maximum Lifting Capacity 15,000 lb, Maximum Lifting Length 30 ft, Motor Horsepower 17 3/4 hp, Mount Type Motorized Trolley, Operating Voltage 460V AC, Body Depth 64 9/32 in, Body Length 53 3/32 in, Body Material Steel, Body Width 64 9/32 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALDWELL Concrete Pipe Pick, 3 Tons (CPP - 3)
- VESTIL 6"X2" POLY-ON-STEEL CASTER KIT 4800# CAP, PK4 (D-CK4-PU6-2)
- DAYTON Connecting Link, 3/8 In, 2650 lb, GR 30 (1DJR2)
- ZORO SELECT Anchor Shackle, 27,000 lb, Carbon Steel (55AX87)
- HARRINGTON Electric Chain Hoist, 4,000 lb, 15 ft, Hook Mounted - No Trolley, 115/230V, Yellow (SNER020L-15)
- HARRINGTON Electric Chain Hoist, 4,000 lb, 15 ft, Push Trolley, 230V, Yellow (NERP020CD-15 / 230v)
- HARRINGTON Electric Chain Hoist, 500 lb., 10 ft, Push Trolley, 115V, Yellow (SEQP003SD-10)
- HARRINGTON Electric Chain Hoist, 8,000 lb, 10 ft, Hook Mounted - No Trolley, 230/460, Yellow (NER040L-10)
- HARRINGTON Electric Chain Hoist, 10,000 lb, 20 ft, Motorized Trolley, 230/460V, Yellow (NERM050L-L-20)
- HARRINGTON Electric Chain Hoist, 250 lb, 10 ft, Hook Mounted - No Trolley, Yellow (SEQ001SD-10)
- HARRINGTON Electric Chain Hoist, 2,000 lb, 15 ft, Hook Mounted - No Trolley, 115V, Yellow (SEQ010SD-15)
- Harrington Hoists