Shop All Electric Hoists
Harrington
Wire Rope Trolley Hoist
Mfr # RYU-1010603
Zoro # G209843368
product price: $27,264.99
/ea
Item requires special delivery charges. A $995.00 per item surcharge will be applied.
$27,264.99
Free 30-Day Returns
Key Features
- Color Yellow; Black
- Phase 3
- Thermal Protection Included
- Number of Speeds Variable
- Current at Max. Voltage 39.6 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harrington
- MFR # RYU-1010603
- Zoro # G209843368
- Country of Origin United States
- Category Electric Hoists
Dimensions
Body Depth | 64 9/32 in |
Lifting Hook Opening Width | 2 13/16 in |
Minimum Retracted Length | 32 5/16 in |
Body Width | 64 9/32 in |
Body Length | 53 3/32 in |
Controller Cord Length | 28 ft |
Maximum Lifting Length | 30 ft |
Description
Electric Wire Rope Hoist, Current at Maximum Voltage 39.6 A, Current at Minimum Voltage 39.6 A, Duty Classification H4, Headroom 32 3/10 in, Number of Speeds Variable, Programmable Programmable by VFD, Minimum Lift Speed 3.3 fpm, Maximum Lift Speed 20 fpm, Maximum Lifting Capacity 15,000 lb, Maximum Lifting Length 30 ft, Motor Horsepower 17 3/4 hp, Mount Type Motorized Trolley, Operating Voltage 230V AC, Body Depth 64 9/32 in, Body Length 53 3/32 in, Body Material Steel, Body Width 64 9/32 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFTCART Cylinder Trolley, 2400 lb., 37 In. H (MDE-12)
- ZORO SELECT Plate Caster, 1250 lb. Load, Yellow Wheel (P21R-UY080R-14)
- STREN-FLEX Round Sling, Endless, Green, 4 ft. L (STRERS2-04)
- LITTLE GIANT Wagon Truck, 24x36, Lip Deck, 2000 lb. (CH-2436-12P)
- HARRINGTON Electric Chain Hoist, 1,000 lb, 15 ft, Hook Mounted - No Trolley, Yellow (SEQ005SD-15)
- HARRINGTON Electric Chain Hoist, 250 lb, 15 ft, Hook Mounted - No Trolley, 120v, Red (ED250DS-15)
- HARRINGTON Electric Chain Hoist, 525 lb, 20 ft, Hook Mounted - No Trolley, 120v, Red (ED525DS-20)
- HARRINGTON Electric Chain Hoist, 1,000 lb, 10 ft, Hook Mounted - No Trolley, 460V, Yellow (EQ005SD-10)
- HARRINGTON Electric Chain Hoist, 500 lb., 20 ft, Hook Mounted - No Trolley, 115V, Yellow (SEQ003SD-20)
- HARRINGTON Electric Chain Hoist, 500 lb., 10 ft, Hook Mounted - No Trolley, 115V, Yellow (SEQ003SD-10)
- GLOBAL INDUSTRIAL Electric Cable Hoist, 1500 Lb. Capacity (298642)
- Harrington Hoists