Shop All Electric Hoists
Harrington
Wire Rope Trolley Hoist
Mfr # RYU-1010601
Zoro # G109843345
product price: $18,281.99
/ea
Item requires special delivery charges. A $545.00 per item surcharge will be applied.
$18,281.99
Free 30-Day Returns
Key Features
- Color Yellow; Black
- Phase 3
- Number of Speeds Variable
- Thermal Protection Included
- Includes Brake Brake Included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harrington
- MFR # RYU-1010601
- Zoro # G109843345
- Country of Origin United States
- Category Electric Hoists
Dimensions
Maximum Lifting Length | 33 ft |
Body Width | 54 25/32 in |
Body Length | 58 13/16 in |
Minimum Retracted Length | 25 19/32 in |
Controller Cord Length | 31 ft |
Lifting Hook Opening Width | 1 13/16 in |
Body Depth | 54 25/32 in |
Description
Electric Wire Rope Hoist, Current at Maximum Voltage 34 A, Current at Minimum Voltage 34 A, Duty Classification H4, Headroom 25 3/5 in, Number of Speeds Variable, Programmable Programmable by VFD, Minimum Lift Speed 4.3 fpm, Maximum Lift Speed 26 fpm, Maximum Lifting Capacity 10,000 lb, Maximum Lifting Length 33 ft, Motor Horsepower 10 3/4 hp, Mount Type Motorized Trolley, Operating Voltage 230V AC, Body Depth 54 25/32 in, Body Length 58 13/16 in, Body Material Steel, Body Width 54 25/32 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TANIS Strip Brush, 36 In L, Overall Trim 8 In (MB703836)
- ZORO SELECT Caster Wheel, 900 lb., 8 D x 2 In. (P-PB-080X020/050R)
- COLSON ® 4 Series Swivel Plate Caster Cast Iron Top Lock Brake 4" Dia. 1000 Lb. (4.04109.139 BRK7)
- SERVICE CASTER 4 Inch Hard Rubber Wheel Swivel Top Plate Caster with Brake (SCC-20S414-HRS-TLB-TP2)
- HARRINGTON Electric Chain Hoist, 1,000 lb, 20 ft, Hook Mounted - No Trolley, Yellow (SNER005L-20)
- HARRINGTON Electric Chain Hoist, 2,000 lb, 10 ft, Push Trolley, 460V, Yellow (EQP010SD-10)
- HARRINGTON Electric Chain Hoist, 6,000 lb, 20 ft, Hook Mounted - No Trolley, Yellow (NER030CD-20)
- HARRINGTON Electric Chain Hoist, 1,000 lb, 20 ft, Hook Mounted - No Trolley, 115/230V, Yellow (SNER005S-20)
- HARRINGTON Electric Chain Hoist, 1,000 lb, 20 ft, Push Trolley, 208/230/460V, Yellow (NERP005L-20)
- HARRINGTON Electric Chain Hoist, 2,000 lb, 20 ft, Hook Mounted - No Trolley, 208/230/460V, Yellow (NER010S-20)
- HARRINGTON Electric Chain Hoist, 10,000 lb, 10 ft, Push Trolley, 208/230/460V, Yellow (NERP050L-10)
- Harrington Hoists