Shop All Electric Hoists
Harrington
Wire Rope Trolley Hoist
Mfr # RYU-1010593
Zoro # G509843327
Item requires special delivery charges. A $540.00 per item surcharge will be applied.
$17,358.99
Free 30-Day Returns
Key Features
- Color Yellow; Black
- Phase 3
- Thermal Protection Included
- Number of Speeds Variable
- Controls Pendant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harrington
- MFR # RYU-1010593
- Zoro # G509843327
- Country of Origin United States
- Category Electric Hoists
Dimensions
Lifting Hook Opening Width | 1 13/16 in |
Maximum Lifting Length | 25 ft |
Body Length | 50 13/32 in |
Controller Cord Length | 23 ft |
Minimum Retracted Length | 25 19/32 in |
Body Depth | 54 25/32 in |
Body Width | 54 25/32 in |
Description
Electric Wire Rope Hoist, Current at Maximum Voltage 34 A, Current at Minimum Voltage 34 A, Duty Classification H4, Headroom 25 3/5 in, Number of Speeds Variable, Programmable Programmable by VFD, Minimum Lift Speed 4.3 fpm, Maximum Lift Speed 26 fpm, Maximum Lifting Capacity 10,000 lb, Maximum Lifting Length 25 ft, Motor Horsepower 10 3/4 hp, Mount Type Motorized Trolley, Operating Voltage 230V AC, Body Depth 54 25/32 in, Body Length 50 13/32 in, Body Material Steel, Body Width 54 25/32 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Strike Pin (D130)
- PEERLESS Transport Chain, 20 ft., 3150 lb. (5041220)
- PEERLESS CHAIN 5/16 G43 CL SLIP HK, ZP, UPC, 8013330 (8013330)
- US CARGO CONTROL 2" x 300' 12K Polyester Cargo Webbing - Orange (NS-WEB212000OR)
- HARRINGTON Electric Chain Hoist, 4,000 lb, 10 ft, Hook Mounted - No Trolley, 230/460V, Yellow (NER020C-10)
- HARRINGTON Electric Chain Hoist, 6,000 lb, 15 ft, Push Trolley, 115/230V, Yellow (SNERP030C-15)
- HARRINGTON Electric Chain Hoist, 2,000 lb, 15 ft, Motorized Trolley, 230/460V, Yellow (NERM010S-L-15)
- HARRINGTON Electric Chain Hoist, 2,000 lb, 20 ft, Motorized Trolley, 230/460V, Yellow (NERM010S-L-20)
- HARRINGTON Electric Chain Hoist, 4,000 lb, 15 ft, Push Trolley, 460V, Yellow (NERP020LD-15 / 460v)
- HARRINGTON Electric Chain Hoist, 1,050 lb, 15 ft, Hook Mounted - No Trolley, 120v, Red (ED1050DS-15)
- DAYTON Electric Chain Hoist, 300 lb, 15 ft, Hook Mounted - No Trolley, 115V, Red (2GTC9)
- Harrington Electric Hoists