Shop All Electric Hoists
Harrington
Wire Rope Trolley Hoist
Mfr # RYU-1010590
Zoro # G909833799
product price: $15,962.99
/ea
Item requires special delivery charges. A $490.00 per item surcharge will be applied.
$15,962.99
Free 30-Day Returns
Key Features
- Color Yellow; Black
- Phase 3
- Thermal Protection Included
- Number of Speeds Variable
- Body Depth 54 25/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harrington
- MFR # RYU-1010590
- Zoro # G909833799
- Country of Origin United States
- Category Electric Hoists
Dimensions
Body Depth | 54 25/32 in |
Body Width | 54 25/32 in |
Body Length | 58 13/16 in |
Maximum Lifting Length | 33 ft |
Controller Cord Length | 31 ft |
Minimum Retracted Length | 25 in |
Lifting Hook Opening Width | 1 11/16 in |
Description
Electric Wire Rope Hoist, Current at Maximum Voltage 12.1 A, Current at Minimum Voltage 12.1 A, Duty Classification H4, Headroom 25 in, Number of Speeds Variable, Programmable Programmable by VFD, Minimum Lift Speed 4.3 fpm, Maximum Lift Speed 26 fpm, Maximum Lifting Capacity 6,000 lb, Maximum Lifting Length 33 ft, Motor Horsepower 6 3/4 hp, Mount Type Motorized Trolley, Operating Voltage 460V AC, Body Depth 54 25/32 in, Body Length 58 13/16 in, Body Material Steel, Body Width 54 25/32 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZTEC LIFTING HARDWARE Sleeve, Wire Rope, 3/16, Crimp, Aluminum (ASC316)
- ZORO SELECT Platform Truck, 1200lb, 36in x 30in, 42in H (EPT30368SPN95)
- AKRO-MILS Akro-Tilt Truck, 54x27x36, Gray (77405FGREY)
- STARKE Flat Festoon Crane Cable, 8-Wire, 14 AWG, 500' (SFC8W-14AWG-500)
- HARRINGTON Electric Chain Hoist, 2,000 lb, 20 ft, Motorized Trolley, 115/230V, Yellow (SNERM010S-L-20)
- HARRINGTON Electric Chain Hoist, 1,000 lb, 15 ft, Push Trolley, 115V, Yellow (SEQP005SD-15)
- HARRINGTON Electric Chain Hoist, 6,000 lb, 20 ft, Hook Mounted - No Trolley, Yellow (NER030CD-20)
- HARRINGTON Electric Chain Hoist, 2,000 lb, 15 ft, Push Trolley, 208/230/460V, Yellow (NERP010L-15)
- HARRINGTON Electric Chain Hoist, 1,000 lb, 10 ft, Hook Mounted - No Trolley, 115/230V, Yellow (SNER005S-10)
- HARRINGTON Electric Chain Hoist, 1,000 lb, 15 ft, Push Trolley, 115/230V, Yellow (SNERP005L-15)
- HARRINGTON Electric Chain Hoist, 10,000 lb, 20 ft, Motorized Trolley, 230/460V, Yellow (NERM050L-L-20)
- Harrington Electric Hoists