Shop All Electric Hoists
Harrington
Wire Rope Trolley Hoist
Mfr # RYU-1010589
Zoro # G409843328
Item requires special delivery charges. A $490.00 per item surcharge will be applied.
$15,962.99
Free 30-Day Returns
Key Features
- Color Yellow; Black
- Phase 3
- Number of Speeds Variable
- Thermal Protection Included
- Maximum Lifting Capacity 6,000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harrington
- MFR # RYU-1010589
- Zoro # G409843328
- Country of Origin United States
- Category Electric Hoists
Dimensions
Body Length | 58 13/16 in |
Body Width | 54 25/32 in |
Body Depth | 54 25/32 in |
Controller Cord Length | 31 ft |
Minimum Retracted Length | 25 in |
Maximum Lifting Length | 33 ft |
Lifting Hook Opening Width | 1 11/16 in |
Description
Electric Wire Rope Hoist, Current at Maximum Voltage 22.9 A, Current at Minimum Voltage 22.9 A, Duty Classification H4, Headroom 25 in, Number of Speeds Variable, Programmable Programmable by VFD, Minimum Lift Speed 4.3 fpm, Maximum Lift Speed 26 fpm, Maximum Lifting Capacity 6,000 lb, Maximum Lifting Length 33 ft, Motor Horsepower 6 3/4 hp, Mount Type Motorized Trolley, Operating Voltage 230V AC, Body Depth 54 25/32 in, Body Length 58 13/16 in, Body Material Steel, Body Width 54 25/32 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Friction Disc (GGS_56922)
- ZORO SELECT Dock Bumper, 10x4-1/2x14-3/4 In., Rubber (5W824)
- ZORO SELECT Solid Wheel, Ribbed, 8" Dia., Ball Bearings (53CM85)
- TANIS Strip Brush, 72 In L, Overall Trim 4 In (MB701272)
- HARRINGTON Electric Chain Hoist, 2,000 lb, 15 ft, Push Trolley, 208/230/460V, Yellow (NERP010S-15)
- HARRINGTON Electric Chain Hoist, 4,000 lb, 15 ft, Push Trolley, 460V, Yellow (NERP020LD-15 / 460v)
- HARRINGTON Electric Chain Hoist, 500 lb, 10 ft, Push Trolley, 115/230V, Yellow (SNERP003S-10)
- HARRINGTON Electric Theatre Chain Hoist, 4,000 lb, 60 ft, Hook Mounted - No Trolley, Black (TNER020L-60)
- HARRINGTON Electric Chain Hoist, 500 lb., 20 ft, Hook Mounted - No Trolley, 115V, Yellow (SEQ003SD-20)
- HARRINGTON Electric Chain Hoist, 1,000 lb, 20 ft, Push Trolley, 115V, Yellow (SEQP005SD-20)
- HARRINGTON Electric Chain Hoist, 4,000 lb, 15 ft, Motorized Trolley, 230/460, Yellow (NERM020C-L-15)
- Harrington Electric Hoists