Shop All Electric Hoists
Harrington
Wire Rope Trolley Hoist
Mfr # RYU-1010551
Zoro # G409843311
product price: $14,748.99
/ea
Item requires special delivery charges. A $485.00 per item surcharge will be applied.
$14,748.99
Free 30-Day Returns
Key Features
- Color Yellow; Black
- Phase 3
- Number of Speeds Variable
- Thermal Protection Included
- Controller Cord Length 23 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harrington
- MFR # RYU-1010551
- Zoro # G409843311
- Country of Origin United States
- Category Electric Hoists
Dimensions
Controller Cord Length | 23 ft |
Body Width | 54 25/32 in |
Lifting Hook Opening Width | 1 11/16 in |
Minimum Retracted Length | 25 in |
Body Depth | 54 25/32 in |
Body Length | 50 13/32 in |
Maximum Lifting Length | 25 ft |
Description
Electric Wire Rope Hoist, Current at Maximum Voltage 12.1 A, Current at Minimum Voltage 12.1 A, Duty Classification H4, Headroom 25 in, Number of Speeds Variable, Programmable Programmable by VFD, Minimum Lift Speed 4.3 fpm, Maximum Lift Speed 26 fpm, Maximum Lifting Capacity 6,000 lb, Maximum Lifting Length 25 ft, Motor Horsepower 6 3/4 hp, Mount Type Motorized Trolley, Operating Voltage 460V AC, Body Depth 54 25/32 in, Body Length 50 13/32 in, Body Material Steel, Body Width 54 25/32 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL GEAR Round Braid Ppl Rope, 3/8In dia., 50ft L (AGUH3850)
- ZORO SELECT Rope, Cotton, 3/16in Dia, 50 ft. (13S-WA)
- ZORO SELECT Caster Wheel, 90 Shore A, 1000 lb. (16V361)
- TMI Industrial Strip Door, Ribbed, 7ftHx5ftW (999-00519)
- HARRINGTON Electric Chain Hoist, 500 lb, 20 ft, Push Trolley, 115/230V, Yellow (SNERP003S-20)
- HARRINGTON Electric Chain Hoist, 250 lb, 20 ft, Hook Mounted - No Trolley, 120v, White and Orange (ED250V-20)
- HARRINGTON Electric Chain Hoist, 500 lb., 10 ft, Hook Mounted - No Trolley, 115V, Yellow (SEQ003SD-10)
- HARRINGTON Electric Chain Hoist, 2,000 lb, 20 ft, Hook Mounted - No Trolley, 115/230V, Yellow (SNER010L-20)
- HARRINGTON Electric Chain Hoist, 500 lb, 10 ft, Hook Mounted - No Trolley, 208/230/460V, Yellow (NER003S-10)
- HARRINGTON Electric Chain Hoist, 1,000 lb, 15 ft, Push Trolley, 208/230/460V, Yellow (NERP005L-15)
- VESTIL Electric Chain Hoist, 1000 lb., 220V (VS-ECH-10-1PH)
- Harrington Lifting Equipment