Shop All UL Class Fuses
Harrington
UL Class Fuse, Fast-Acting, 3.15A, 250V AC
Mfr # 9006272
Zoro # G508756284
$12.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Speed Fast-Acting
- Amps 3.15A
- AC Voltage Rating 250V AC
- DC Voltage Rating Not Rated
- Brand HARRINGTON
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harrington
- MFR # 9006272
- Zoro # G508756284
- Country of Origin Unknown
- Category UL Class Fuses
Details
Speed | Fast-Acting |
Amps | 3.15A |
AC Voltage Rating | 250V AC |
DC Voltage Rating | Not Rated |
Item | UL Class Fuse |
Brand | HARRINGTON |
Description
HARRINGTON FUSE 315A 250V FAST ACT 9006272
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGMA Electrical Box Cover, 2 Gang, Rectangular, Metal Die-Cast, GFCI, Duplex and Round Receptacle (3424520)
- EATON BUSSMANN UL Class Fuse, J Class, LPJ Series, Time-Delay, 17.50A, 600V AC, Non-Indicating (LPJ-17-1/2SP)
- VELCRO BRAND TIE, REUSABLE, 8""X1/2"", 60/PK (VEK93007)
- MACROMATIC Time Delay Relay, 120VAC/DC, 10A, DPDT (TR-55122-08)
- EATON BUSSMANN UL Class Fuse, CC Class, FNQ-R Series, Time-Delay, 2.5A, 600V AC, Non-Indicating (FNQ-R-2-1/2)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRS-R Series, Time-Delay, 3.20A, 600V AC, Non-Indicating (FRS-R-3-2/10)
- MERSEN Ceramic Fuse, GAB Series, Fast-Acting, 8A, 250V AC, Non-Indicating, 5 PK (GAB8)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRS-R-ID Series, Time-Delay, 50A, 600V AC, Indicating (FRS-R-50ID)
- LITTELFUSE UL Class Fuse, CC Class, KLDR Series, Time-Delay, 1.6A, 600V AC, Non-Indicating (KLDR01.6)
- EATON BUSSMANN UL Class Fuse, CC Class, LP-CC Series, Time-Delay, 1.5A, 600V AC, Non-Indicating (LP-CC-1-1/2)
- MERSEN Fuse, J Class, AJT Series, Time Delay, 35A, 600V AC, Indicating (AJT35)
- Harrington Fuses