Shop All Current Transformers
Harrington
Transformer
Mfr # TRF63M601
Zoro # G107903973
Free Shipping & Returns
$417.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harrington
- MFR # TRF63M601
- Zoro # G107903973
- Country of Origin Unknown
- Category Current Transformers
Details
Item - Transformer | Transformer |
Item | Transformer |
Description
HARRINGTON TRANSFORMER TRF63M601
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APC UPS System, 0 Outlets, Out: 120V DC (SYBT5)
- IMPERIAL SUPPLIES CORROSION X 20 OZ, 16 OZ NET, PK12 (29XK55)
- EATON BUSSMANN Glass Fuse, MDL Series, Time-Delay, 1A, 250V AC, 10kA at 125V AC, 35A at 250V AC, 5 PK (MDL-1-R)
- KABLE KONTROL 2:1 Heat Shrink Tubing - 1/2" Diameter - 4' ft - Black - Dual Wall Adhesive Lined (HS505-1-BLACK)
- POLYCAST Current Transformer (PRCT 139-03E05F07C-AIR)
- ELECTROMAGNETIC INDUSTRIES ELECTROMAGNETIC INDUSTRIES 189-005 5:5A 600V-AC CURRENT TRANSFORMER (189-005)
- CROMPTON Current Transformer, 0 to 2000A, 0 to 5A (100-202)
- SIMPSON ELECTRIC Transformer, 0 to 200A, 0 to 5A (37022)
- INSTRUMENT TRANSFORMER Current Transformer, 0 to 5A, 0 to 0.5A (200X500)
- ZORO SELECT Solid Core Current Transformer, 0 to 50A, 0 to 5A, 3 ft 7 in 16 AWG Leads (12G458)
- DWYER INSTRUMENTS Rms Current Transformer, Solid Current Sensor (CCT60-200)
- Harrington Power Distribution