Shop All Trolley & Puller Parts
Harrington
Top Shipyard Hook with Safety Latch
Mfr # L5BZ0301001
Zoro # G4029667
Free Shipping & Returns
$214.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Harrington Hoists
- Includes Safety Latch
- For Use With Mfr. Model Number LB030-10-SC-SYH, LB030-10-SYH, LB030-15-SC-SYH, LB030-15-SYH, LB030-20-SC-SYH, LB030-20-SYH, LB030-5-SYH, LB030-S-SC-SYH
- Product Type Top Shipyard and Safety Latch
- Compatible Series L5LB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harrington
- MFR # L5BZ0301001
- Zoro # G4029667
- Country of Origin Japan
- Category Trolley & Puller Parts
Dimensions
Overall Width | 5.4 in |
Details
Fits Brand | Harrington Hoists |
Item | Top Shipyard and Safety Latch |
Includes | Safety Latch |
For Use With Mfr. Model Number | LB030-10-SC-SYH, LB030-10-SYH, LB030-15-SC-SYH, LB030-15-SYH, LB030-20-SC-SYH, LB030-20-SYH, LB030-5-SYH, LB030-S-SC-SYH |
Product Type | Top Shipyard and Safety Latch |
Compatible Series | L5LB |
Material | Steel Alloy |
Compatible Load Capacity | 6,000 lb |
Compatible Hoist Type | Lever Chain Hoists |
Description
Top Shipyard and Safety Latch, Product Type Top Shipyard and Safety Latch, Compatible Hoist Type Lever Chain Hoists, Compatible Load Capacity 6,000 lb, Compatible Series L5LB, Material Steel Alloy, Overall Length Not Applicable, Overall Width 5.4 in, Overall Height Not Applicable, Includes Safety Latch
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KELLEY Dock Leveler, Gas Spring W/Ball Stud End (710-397)
- R&B WIRE PRODUCTS Antimicrobial Vinyl Basket Truck with Steel Base, 8 Bushel, Yellow (408SOC/ANTI/YEL)
- ZORO SELECT Adjustable Dolly, Cap 3000 lb, 24-1/2x34 (48J132)
- ZORO SELECT 3 Steps, Plastic Step Stand, 500 lb. Load Capacity, Gray (44ZJ59)
- HARRINGTON Safety Latch for 3 tons Shipyard Hook (L5BZ0301071)
- HARRINGTON Safety Latch, 1-1/2 tons Shipyard Hook (L5BZ0151071)
- WOODS POWR-GRIP Handle Weldment (HANDLE)
- WOODS POWR-GRIP Handle Valve Assembly (HANDLE)
- WOODS POWR-GRIP Stand Pad (G0725)
- DUTTON-LAINSON Handle, Brake (70311)
- DAYTON L-Pin (47-38)
- Harrington Hoists