Shop All Trolley & Puller Parts
Harrington
Top Shipyard Hook with Safety Latch
Mfr # L5BZ0151001
Zoro # G4029676
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Safety Latch
- Fits Brand Harrington Hoists
- For Use With Mfr. Model Number LB015-10-SC-SYH, LB015-10-SYH, LB015-15-SC-SYH, LB015-15-SYH, LB015-20-SC-SYH, LB015-20-SYH, LB015-5-SYH, LB015-S-SC-SYH
- Product Type Top Shipyard and Safety Latch
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harrington
- MFR # L5BZ0151001
- Zoro # G4029676
- Country of Origin Japan
- Category Trolley & Puller Parts
Dimensions
Overall Width | 4.6 in |
Details
Includes | Safety Latch |
Item | Top Shipyard and Safety Latch |
Fits Brand | Harrington Hoists |
For Use With Mfr. Model Number | LB015-10-SC-SYH, LB015-10-SYH, LB015-15-SC-SYH, LB015-15-SYH, LB015-20-SC-SYH, LB015-20-SYH, LB015-5-SYH, LB015-S-SC-SYH |
Product Type | Top Shipyard and Safety Latch |
Material | Carbon Steel |
Compatible Load Capacity | 3,000 lb |
Compatible Series | L5LB |
Compatible Hoist Type | Lever Chain Hoists |
Description
Top Shipyard and Safety Latch, Product Type Top Shipyard and Safety Latch, Compatible Hoist Type Lever Chain Hoists, Compatible Load Capacity 3,000 lb, Compatible Series L5LB, Material Carbon Steel, Overall Length Not Applicable, Overall Width 4.6 in, Overall Height Not Applicable, Includes Safety Latch
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL 4400 Lb. Capacity Extra-Long Fork Pallet Jack Truck, 27 x 78 (988943)
- HSI Endless Round Slings, 5 ft L, Yellow (SP840-05)
- VESTIL Vestil Polypropylene Brush Sweeper/Brush Kit 60 In. Black (VSWP-60-RB)
- STREN-FLEX Synthetic Web Sling, Type 3, 8 ft L, 3 in W, Nylon, Yellow (EEF4-903-8)
- HARRINGTON Safety Latch, 1-1/2 tons Shipyard Hook (L5BZ0151071)
- HARRINGTON Safety Latch for 3 tons Shipyard Hook (L5BZ0301071)
- DAYTON Screw M5 X 12 (MH1DMP616G)
- DAYTON Screw M6 X 16 (MH1DMP434G)
- DAYTON Hanger Shaft Nut (G1-5-05-HSNT)
- COFFING HOISTS Bottom Block 1/2 tons (GHH5047U)
- DAYTON Screw M6 X 16 (MH1DMP332G)
- Harrington Hoists