Shop All Hoist Accessories
Harrington
Top Pin
Mfr # M3163005
Zoro # G4029350
product price: $12.85
/ea
$12.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With CB005-10, CB005-15, CB005-20, CB005-8
- For Use With Mfr. Model Number CB005-10, CB005-15, CB005-20, CB005-8
- Fits Brand Harrington Hoists
- Product Type Top Pin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harrington
- MFR # M3163005
- Zoro # G4029350
- Country of Origin Japan
- Category Hoist Accessories
Details
Item | Top Pin |
For Use With | CB005-10, CB005-15, CB005-20, CB005-8 |
For Use With Mfr. Model Number | CB005-10, CB005-15, CB005-20, CB005-8 |
Fits Brand | Harrington Hoists |
Product Type | Top Pin |
Description
Top Pin, Product Type Top Pin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Push Trolley, 8000 lb. Load Capacity (55HE62)
- ZORO SELECT Post Sleeve, 7 In Dia., 60 In H, Black (CL1386C)
- GLOBAL INDUSTRIAL Floor Lock for 5 Casters (241851B)
- GLOBAL INDUSTRIAL Heavy Gauge Galvanized Steel Cargo Control Jack Bar, 1-1/2 O.D. (989067)
- HARRINGTON Safety Latch for 3 Ton Lever Hoist (L5BA0321071)
- HARRINGTON Top Hook for 2 3/4 Ton Lever Hoist (L5BU0281001)
- HARRINGTON Safety Latch Assembly, for 1AEY3, etc. (ER1BS1002)
- HARRINGTON Top Hook for 3 Ton Lever Hoist (L5BU0301001)
- HARRINGTON Pendant, 110V, 2 Functions (ZB20025I5025)
- HARRINGTON Top Hook for 6 Ton Lever Hoist (L5BU0601001)
- DAYTON End Chain Hoist Ring Assembly (GGS_57025)
- Harrington Hoists