Shop All Hoist Accessories
Harrington
Top Hook Safety Latch
Mfr # AL4320200190
Zoro # G6388527
product price: $93.45
/ea
Free Shipping & Returns
$93.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- For Use With AL003C-10, AL003C-15, AL003C-20, AL003P-10, AL003P-15, AL003P-20, AL005C-10, AL005C-15, AL005C-20, AL005P-10, AL005P-15, AL005P-20, AL010C2-10, AL010C2-15, AL010C2-20, AL010P2-10, AL010P2-15, AL010P2-20, AW005C-10, AW005C-15, AW005C-20, AW005P-10,AW005P-15, AW005P-20, AW010C2-10, AW010C2-15, AW010C2-20, AW010P2-10, AW010P2-15, AW010P2-20
- Fits Brand Harrington Hoists
- For Use With Mfr. Model Number AL003C-10, AL003C-15, AL003C-20, AL003P-10, AL003P-15, AL003P-20, AL005C-10, AL005C-15, AL005C-20, AL005P-10, AL005P-15, AL005P-20, AL010C2-10, AL010C2-15, AL010C2-20, AL010P2-10, AL010P2-15, AL010P2-20, AW005C-10, AW005C-15, AW005C-20, AW005P-10,AW005P-15, AW005P-20, AW010C2-10, AW010C2-15, AW010C2-20, AW010P2-10, AW010P2-15, AW010P2-20
- Includes Safety Latch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harrington
- MFR # AL4320200190
- Zoro # G6388527
- Country of Origin Japan
- Category Hoist Accessories
Dimensions
Details
Item | Top Hook Safety Latch |
Material | Steel |
For Use With | AL003C-10, AL003C-15, AL003C-20, AL003P-10, AL003P-15, AL003P-20, AL005C-10, AL005C-15, AL005C-20, AL005P-10, AL005P-15, AL005P-20, AL010C2-10, AL010C2-15, AL010C2-20, AL010P2-10, AL010P2-15, AL010P2-20, AW005C-10, AW005C-15, AW005C-20, AW005P-10,AW005P-15, AW005P-20, AW010C2-10, AW010C2-15, AW010C2-20, AW010P2-10, AW010P2-15, AW010P2-20 |
Fits Brand | Harrington Hoists |
For Use With Mfr. Model Number | AL003C-10, AL003C-15, AL003C-20, AL003P-10, AL003P-15, AL003P-20, AL005C-10, AL005C-15, AL005C-20, AL005P-10, AL005P-15, AL005P-20, AL010C2-10, AL010C2-15, AL010C2-20, AL010P2-10, AL010P2-15, AL010P2-20, AW005C-10, AW005C-15, AW005C-20, AW005P-10,AW005P-15, AW005P-20, AW010C2-10, AW010C2-15, AW010C2-20, AW010P2-10, AW010P2-15, AW010P2-20 |
Includes | Safety Latch |
Product Type | Top Hook with Latch |
Compatible Series | AH |
Compatible Hoist Type | Air Chain Hoists |
Description
Top Hook with Latch, Product Type Top Hook with Latch, Compatible Hoist Type Air Chain Hoists, Compatible Load Capacity Not Applicable, Compatible Series AH, Material Steel, Overall Length Not Applicable, Overall Width Not Applicable, Overall Height Not Applicable, Includes Safety Latch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SERVICE CASTER SCC - 4" Semi Steel Cast Iron Wheel w/Roller Bearing- 1/2" Bore-600 lbs Capacity (SCC-SSR415)
- WERNER 40 ft Aluminum Extension Ladder, 300 lb Load Capacity (D540-2)
- VESTIL FORK EXTENSIONS 4" X 42" STANDARD (FE-4-42)
- INDUSCO Tie Down, Rubber, 15", w/S Hooks (90300031)
- HARRINGTON Canvas Chain Container, For 4DFN4-4DFN9 (BK2E2)
- HARRINGTON Chain Container, for 1AFA1-1AFA3, etc. (BKE2)
- HARRINGTON Pinion for 3/4, 1 Ton Lever Hoists (L5BA0089111)
- HARRINGTON Bottom Hook Set (ER2BH1011)
- HARRINGTON Safety Latch, 2, 2-3/4 Ton Lever Hoist (L5BA0251071)
- HARRINGTON Steel Safety Latch Assmy, For 4DFP4-4DFP6 (ER2FR1002)
- DUNNAGE-RACK Leg Post 12 in. (L2012)
- Harrington Hoist Accessories